仕様●稼働方式:乾電池式H2ガス圧力●作動圧力(bar):最大5●内容量(mL):60●防塵・防水規格:IP68(屋外、水中での使用可)●吐出設定期間:1、2、3~12ヶ月(0にて一時停止可)●使用温度範囲(℃):-20~+55●取付方向:360°制限なし●保証期間:製造より2年以内に使用開始下さい●重量(g):115(潤滑油を含む)●グリスの種類:汎用グリス●潤滑油使用温度範囲(℃):-30~+120●基油:鉱物油●せっけん基:Li/Ca(リチウム/カルシウム)●NLGI No.:No.2●※この温度範囲はグリスのものであり、シマルーベ本体容器の使用温度範囲は-20℃~+55℃です。●原産国:スイスアズワン品番65-9595-97危険物の類別非危険物