セット内容本体、取扱説明書、収納ケース(本体用)、プローブ(プローブ用高電圧コード5m付)、円筒ブラシ用ホルダー、円筒ブラシ電極(Φ55×300mm)、間接アース電極(アース用高電圧コード2m付)、充電コード2m、安全スイッチ(安全スイッチ5m付)、プローブ収納バッグ質量(kg)3.9使用温度範囲(℃)0~40(結露しないこと)電源(V)AC100~240(50/60Hz)100VA電源内蔵NiMH(ニッケル水素)電池(バッテリーチェック機能付き)方式低周波高電圧パルス放電式寸法(幅W×奥行D×高さH)(mm)370×150×190探知電圧(kV)1~7(波高値)対象塗膜厚さ1mm以下警報方式ランプ、ブザー使用時間(時間)約10.5(最大出力電圧時)サービス分類レンタル