仕様容器内調節温度(℃):室温+5~85(水の場合)、室温+5~150(シリコンオイルの場合)、ヒーター容量:400W、回転数(rpm):200~1200、付属品(mm):温度センサー(テフロン(R)コーティング)、温度センサー取り付けポール、クランプ、ムッフ、回転子(30)質量(kg)3.9電源AC100V 50/60Hz 5Aプレート寸法(mm)175×160型番HS-7BHSDモーターインダクションモーター電源コード(m)1.8(3Pプラグ)材質(プレート)セラミックコーティング撹拌容量(mL)50~3000温度調節デジタルPID制御サイズ(mm)180×220×140(415)アズワン品番1-246-12マグネット強度0.2T