アズワン(1件のレビュー)当日出荷
1mV/1mAの高分解能モデルです(10mV/10mA)。3.7インチTFT LCDディスプレイで視認性に優れています。電圧・電源・W数を同時に表示し、5つの設定値をメモリーできます。電源・電圧・W数を同時に表示!
付属品出力ケーブル寸法(mm)117×295×194質量(kg)2.3電源(V)100 50/60Hz方式スイッチング精度10mV:≦0.3%+10mV、10mA:≦0.3%+20mA分解能10mV/10mA保存温度(℃)-20~60応答時間≦1.0ms出力容量150Wディスプレイ3.95インチTFT LCDディスプレイ保護機能過電圧・過電流負荷変動10mV:≦30mV/10mA:≦0.3%+20mAリップル、ノイズ10mV:≦30mVp-p、≦3mVrms、10mA:≦30mArms電源電圧変動電源変動:10mV:≦30mV、10mA:≦0.3%+20mA動作温度(℃)0~40アズワン品番4-2690-01