アズワン23日以内出荷
トッププレートにはセラミックコーティングを施し、耐熱性、耐薬品性及び耐食性に強く、白色なので滴定時に観察がしやすくなっています。トッププレートは熱伝導性に優れ、プレート全体の表面温度を常に均一に維持します。3連のトッププレートは、それぞれ独立して温度と攪拌の制御が可能です。デジタルPID比例制御機能を採用した温度調節器を使用し、正確な温度調整が可能です。外部温度センサーを使用すれば直接試料の温度を制御することができ、精密実験が可能です。(外部温度センサー別売)。タイマー機能を内蔵し(99時間59分)コントロール運転が可能です。スターラーの回転速度はデジタル表示です。攪拌スピードはフィードバック制御で速度を一定に保ちます。回転数設定値まで到達するスムーズスタート機能の採用で、急激な回転により溶液があふれることを防止し、攪拌子の中心離脱がないように設計されています。別売の専用K熱電対を使用すると直接サンプルの温度制御が可能です。
仕様●多連式:3連●加熱能力●▼最高温度:Max.380℃●▼コントローラー:デジタルPID比例制御●▼ヒーター出力:350W×3 ●攪拌機能●▼回転数:100~1500rpm●▼コントローラー:フィードバック制御●▼容量:最大1L●▼トッププレート寸法:1連120×120●▼電源:100V 50/60Hz●※オプション外部温度センサー:K熱電対(4-1972-11~14、65-4268-21~28)●※電源200V仕様での製作も可能です。アズワン品番65-3719-74