アズワン翌日出荷から4日以内出荷
視認性に優れたデジタル表示で、見やすくなっています。ヒーターは洗浄とは別に作動し、設定された温度で停止します。洗浄物に合わせて3段階のパワー調整が可能です。また洗浄物が多すぎる場合、自動停止します。タイマー機能は減算式デジタル表示で、残り時間を確認できます。プログラム機能を装備していますので、発振パワーHigh/Middle/Low交互運転や間欠運転が可能です。メモリー機能により、一度設定した温度・時間・プログラム内容は、電源をOFFにしても記憶されています。使用用途に適した振動子を採用、高出力で耐久性に優れた超音波洗浄器。
付属品ステンレススノコ(SUS304)×1個・フタ(ABS樹脂)×1個・ニップル×1個(適合ホース内径Φ13mm)材質本体/ステンレス(SUS430)、槽/ステンレス(SUS304)質量(kg)約12槽内寸法(mm)303×241×150発振周波数40kHz排水手動排水バルブ式 口径Rc1/2付加機能ヒーター機能(設定範囲:常温~60℃/1℃単位)、タイマー機能(設定範囲:1~60分/1分単位)ヒーター容量(W)150プログラム機能発振パワー・運転時間・停止時間の任意組み合わせ/最大3プログラム安全機能過電流防止・ヒーター過熱防止・過負荷防止発振回路他励発振方式PLL自動追尾発振子BLT(ボルト締めランジュバン)サービス分類レンタル