アズワン9日以内出荷
一般的な温度調節器にアラート用出力端子を設けました。アラート用出力は100V/1A仕様となっており、警告灯やブザーなど様々な組み合わせが可能です。温度制御と警報制御が設定でき、警報設定に達すると警報用出力がONされます。温度制御方式はPID制御で、高精度の温度コントロールが可能です。SSRとリレーのダブルコンポーネントで、SSRに不具合が発生した場合リレー回路が連続通電を遮断します。OUTランプで現在の出力状況が一目で確認できます。
仕様130×160×84mm●電源:AC100V 50/60Hz●接続容量:AC100VmAX15A(アラート用出力込み)●温度制御方式:PID制御(オートチューニング付き)●出力制御方式:SSRによる電圧出力●安全機能:SSRとリレーのダブルコンポーネント、15Aヒューズ●電源コード:約1.8m(3Pプラグ)●重量:約1.5kg●温度表示精度:±2℃または指示値±(0.3%+1digit)のどちらか大きい方●センサータイプ:K熱電対●設定温度:-100~+1000℃●設定方式:UP/DOWNキー●タイマー種類:オートスタート・オートストップ・SVスタート●タイマー設定可能時間:1~99時間59分●接続端子:制御出力/3Pコンセント、警報出力・センサー入力/M3.5Y端子台●付属品:シース型K熱電対センサー(0~750℃対応)●※付属のK熱電対センサーは標準的なタイプですので、高温対応のセンサーは別途ご準備ください。●★校正ポイントは、25℃、80℃2ポイントです。その他ポイントをご希望の際は別途お問い合わせください。質量(kg)1.5電源AC100V 50/60Hz制御方式PID制御センサータイプK熱電対温度設定範囲(℃)-100~+1000アズワン品番3-6768-01-20接続容量(A)MAX15校正証明書一般校正