アズワン9日以内出荷
最大25Aの大容量温度調節器ですので、大型ヒーター等の制御が可能です。100V・200V兼用ですので、1台で幅広く使用できます。3パターンのタイマー設定が可能です。K熱電対・Pt100Ωの両方を選択使用可能です(出荷時設定はK熱電対)。
仕様温度設定範囲(Ptセンサー/K熱電対):0.0~200.0℃/0~500℃●温度制御方式:PID制御・SSR出力●接続容量:AC100/200V 25A●タイマー種類:オートスタート・オートストップ・SVスタート●タイマー設定可能時間:1分~99時間59分●温度表示精度(K熱電対使用時):±2℃または指示値±0.3%+1digitのどちらか大きい方●出力:制御電圧出力/AC100/200V 25A、警報接点出力/AC100/200V 2.4AmAX(抵抗負荷)●電源コード:無し(背面端子台の電源端子に接続)●安全装置:過電流ブレーカー●サイズ:190×239×220mm●※センサーは付属していません。用途に応じた形状・種類のものをお選びください(コネクタータイプは不可)。●※電源コードは付属していません。ご使用の電源電圧に合わせてご用意ください。●★本体校正となります。最低温度、最高温度 2ポイントです。●※センサ無 本体のみの校正です。●※本体とセンサーをセットで校正をご希望の場合は、別途お問合せください。制御方式PID制御センサータイプK熱電対アズワン品番1-7582-01-20接続容量(A)AC100/200V 25校正証明書一般校正