液晶モニタアームサンワサプライ10日以内出荷
水平空間に対して大きく伸縮する3関節のスタイリッシュな液晶モニタアームです。奥行きの広いデスクなどでの使用に最適です。液晶モニターアームを使うことで、パソコンの台座を必要としない分広々とデスク上を使用できます。液晶モニターを目線の高さに合わせて上下調節が行えます。バネ内蔵で、スムーズな高さ調整が可能です。VESA規格(75×75mm、100×100mm)に準拠した液晶ディスプレイの取り付けが可能です。2~9kgまでの液晶モニタの取り付けに対応しています。画面の向きを上下に180度、左右に180度調節が可能です。ディスプレイも360度回転させることができます。ディスプレイからのケーブルをすっきり配線できるケーブルクリップ付きです。デスクへの取付はクランプとグロメットが選択できます。
仕様■個口数:1個口■材質:アーム部/アルミ(エポキシ樹脂粉体塗装)、クランプ部/スチール(メッキ)■付属品:ディスプレイ取付けネジ(M4×12)、ケーブルフック■必要工具:プラスドライバー, 手袋■組立人数:1■組立時間:20分■六角レンチのサイズ:4, 6■取付け方法:クランプ, グロメット■フレームカラー:シルバー■マンセル値:該当なし■画面数:1台■対応モニタサイズ_最大:27インチ■対応モニタ重量_最小:2kg■対応モニタ重量_最大:9kg■アーム長:540mm■可動範囲/液晶モニター:画面回転(ローテーション)/360°画面左右(パン)/180°画面上下(チルト)/180°mm■対応VESA:75×75, 100×100