RJ-45用中継アダプタ CAT6A STP防水防塵サンワサプライ3日以内出荷
パネルマウントに対応した、RJ-45中継アダプタです。カテゴリ6A準拠です。STPケーブル、UTPケーブルどちらにも使用可能です。キャップ使用時、防水防塵規格IP68に対応しており、屋外での使用が可能です。※付属キャップは着脱が可能です。PoE(IEEE802.3af)、PoE+(IEEE802.3at)、PoE++(IEEE802.3bt)に対応可能です。動作温度-10~60℃に対応し幅広い環境下で使用が可能です。
付属品キャップ×1質量(g)35使用温度範囲(℃)動作時/-10~60、保管時/-40~70規格規格名:10GBASE-T構造アダプタ/STPコネクタ形状RJ-45シールドメス・メスコネクタ寸法(幅W×奥行D×高さH)(mm)約36×42.9×36防塵防水性能IP68結線方式ストレート結線RoHS指令(10物質対応)対応カテゴリーCAT6A、対応:カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合PoE対応対応PoE規格/IEEE802.3af・at・bt、対応PoE通称/PoE・PoE+・PoE++