サンワサプライ16日以内出荷
設置場所や設置機器、用途に合わせて150種類のサイズから選べるデスクシリーズです。幅600~1800mm、奥行500・600~800mmで50mmピッチのサイズバリエーションがあります。高さは700mmと720mmを選べます。即納または受注後2週間での出荷が可能です。一部の品番は在庫があります。※数量、時期により受注後2週間での出荷ができない場合があります。レイアウト変更などが行えるようにキャスターが付いています。天板は低ホルムアルデヒド(F☆☆☆☆)のパーティクルボードを使用しています。天板エッジにはオレフィン系のソフトエッジを巻いています。天板表面には滑らかな手触りのメラミン化粧板を使用しています。硬度は7Hです。総耐荷重180kgです。重量のある機器の設置等も可能です。バックパネルは下方まで隠れる大型タイプです。セキュリティワイヤーを通すための穴があります。LAN用横配線口をサイドフレーム後方に装備しています。ケーブルを美しく配線することができます。シャッター式扉付きです。サブテーブル、中棚、床固定金具、引き出し、キーボードスライダーのオプションを用意しております。ケーブル収納パネルを加えることでバックパネルを二重構造にでき、ケーブルを隠すことができるようになります。特注にて幅、奥行き、高さの変更ができ、1台から製作可能です。※幅は最大2400mm、奥行きは最大1400mmまで製作可能です。
仕様【マンセル値】N1.0付属品キャスター、アジャスター、コードカバー(1個)、ケーブル口、横配線口材質天板/木製(パーティクルボード)+メラミン化粧板、フレーム/スチール(メラミン焼付塗装)、キャスター/ナイロン備考【出荷形態】ノックダウン組立式内容3個口フレーム色ブラックキャスター径(Φmm)50色(天板)薄い木目荷重(kg)80組立時間30分RoHS指令(10物質対応)対応総耐荷重(kg)180アジャスターあり六角レンチ(mm)4天板部均等耐荷重(kg)150組立人数1キャスターの有無あり