仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:2Aアズワン品番65-6919-37
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●高さ:10.3mm●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:2.5Aアズワン品番65-7042-25
仕様●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:2Aアズワン品番65-7051-30
仕様●テクノロジー:ハイブリッド●静電容量:270μF●電圧:35V dc●実装タイプ:表面実装●等価直列抵抗:20mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●直径:10mmアズワン品番65-7047-81