最高使用圧力(MPa)7材質(ハンドル締付ナット)JIS H3250 C3604、(座金)JIS G3506 SWRH82A、(回転指示板)JIS H4000 A1070P、(ハンドル)JIS H5302 ADC-12、(弁棒)JIS H3250 C3604、(グランドナット)JIS H3250 C3604、(Oリング)JIS B2401 1A、(リング)JIS H3250 C3604、(リングナット)JIS H3250 C3604、(本体)JIS H3250 C3771使用温度範囲(℃)-20~100(結露なきこと)ねじの種類Rc接続方式ねじ接続形常用使用圧力(MPa)3.5バルブ種類流量制御弁