CKD当日出荷から12日以内出荷
環境性能・安全性・信頼性・使いやすさが進化したパイロット式5ポート弁(電磁弁)の高機能タイプです。主弁の摺動機構を極め、低摺動・長寿命を実現しました。また、放置応答性も向上し、休み明けでもスムーズに始動し月曜病やチョコ停対策にも有効です。耐久回数は1億回(シングルソレノイド、メーカー規定条件による)です。新しいコイルアクチュエータの採用により、消費電力の低減を実現しました(標準品:0.35W、低発熱・省電力回路付:0.1W)。またオプション『低発熱・省電力タイプ』の選択した場合、連続通電が可能です。手動誤作動防止のため、手動装置は保護カバー付きです。オプション『H』を選択いただくと、誤動作を防ぐ【排気誤作動防止弁】を内蔵します。排気時の空気の逆流を防ぎ、シリンダの誤作動を防止します。
用途エアシリンダの駆動用に種類単体バルブ切替方式2位置ダブル保護構造防塵ポート数5最高使用圧力(MPa)0.7使用流体圧縮空気流体温度(℃)5~55耐熱クラスB耐圧力(MPa)1.05給油不要耐衝撃(m/s2)300以下耐振動(m/s2)50以下雰囲気腐食性ガス雰囲気での使用は不可周囲温度(℃)-5~55(凍結なきこと)電線接続方式DIN端子箱(Pg7)(EN175301-803TypeC(旧DIN43650-C)適合品)RoHS指令(10物質対応)対応弁の種類(操作方法)パイロット式ソフトスプール弁