蒸気専用電磁弁です。差圧0から作動します。耐久回数100万回を実現しました。ソレノイド構造を変更し、作動時の衝撃を緩和することにより耐久性が大幅に向上しました。PTFE角リングによる特殊シール構造で外部シール力を向上、高温蒸気における外部漏れリスク低減しています。異物に強いピストン構造です。
用途蒸気のON/OFF用に接続口径Rc1/2最高使用圧力(MPa)1オリフィス径(Φmm)16使用流体蒸気流体温度(℃)5~180(凍結のないこと)材質(ボディ)ステンレス耐熱クラスクラス180(H)取付姿勢コイルを上にした垂直姿勢から水平姿勢の範囲に限定する雰囲気腐食性ガス、爆発性ガスのない場所弁構造パイロットキック式ポペット構造 ピストン駆動周囲温度(℃)-10~60作動圧力差範囲(MPa)0~1.0RoHS指令(10物質対応)対応