CKD当日出荷から15日以内出荷
ノズルと一体化したチェック弁です。コンパクトになりました。クーラント、洗浄液、冷却水等の液体をピタッと止めることで、次工程へのスムーズな移行により、作業性を向上・タクトタイムアップに貢献します。スプリング、主弁体摺動部を流体通路部からなくし、異物の噛み込みや詰まりによる不具合が発生しにくい構造にしました。Oリングシール+メタルタッチ構造により、長期に渡る安定した内部シール性を実現し、長寿命化を図りました。噴射方向を簡単に調整できるようにしました。(OUT側接続口径:4.5.6選択時)。金属部のオールステンレス化により、クーラント液用途以外にもレーザー加工機の冷水や洗浄装置など、様々なシーンで使用可能です。
用途クーラント、洗浄液、冷却水等の液だれ防止使用流体クーラント液・水・その他腐食性のない液体クラッキング圧力(kPa)25(参考値)粘度(mm2/s)【流体粘度】500以下最高使用圧力(MPa)1耐圧力(MPa)2(水圧にて)圧力(kPa)【閉止圧力】10(水頭:1m)流体温度(℃)-10~60(凍結なきこと)周囲温度(℃)-10~60取付姿勢自在材質(ボディ)SUS303材質(Oリング)FKM