CKD40日以内出荷
圧縮空気から窒素ガスを手軽に分離精製します。エアフィルタやレギュレータなどを標準装備したシステムタイプです。酸素を透過しやすい性質の中空糸分離膜を利用し、窒素富化(ふか)ガスを取り出します。窒素濃度90%から使用可能になりました。防爆などの低酸素濃度環境への窒素供給でも使用可能です。小形・軽量のため、装置の近くに設置が可能です。窒素専用の長配管工事が不要で、窒素濃度の立ち上がりも早くなります。電源不要で防爆雰囲気・異電圧地域などでも使用可能です。維持費はエアコンプレッサの電気代だけです。ボンベの補充費用や残量管理や交換業務が不要です。(ただし、酸素濃度計・流量センサ付の場合は電源が必要になります。)。モジュール接続のため、設置後の増連や部品交換が容易にできます。高圧ガス保安法対象外で、届け出や有資格者の配置が不要です。NSU専用の流量センサ付で、窒素ガス流量の常時監視が可能です。インライン酸素濃度計PNAシリーズ付で常時管理が可能です。
用途窒素ガス充填に。酸化防止に。使用例(ガス充填包装、溶存酸素除去、電子顕微鏡、レーザ溶接、防爆雰囲気、はんだ濡れ性向上など)接続口径G3/8質量(kg)18.9サイズ膜ユニット:ロング+ロング使用流体圧縮空気設定圧力範囲(MPa)レギュレータ:0.05~0.85耐圧力(MPa)1.5ろ過度(μm)エアフィルタ:5周囲温度(℃)5~50定格周囲温度(℃)25定格入口空気温度(℃)25標準装備品圧力計・差圧計・ブラケットRoHS指令(10物質対応)対応本体幅(mm)NSボディ:79