CKD5日以内出荷から20日以内出荷
多種流体にマルチフィットした3ポートの電磁弁です。各種用途で求められる機能を標準装備し、ひとつのシリーズで多様な流体に対応するバルブです。長寿命化による廃棄物の削減と省電力化によるCO2排出量の削減により、カーボンニュートラルに貢献します。ドライエアでも一般エアと同等の耐久性を実現しました。流路部の耐食性を向上させました。構成部品の一体成型により、溶接レスとなっています。全波整流器搭載コイルを標準装備し、過電流によるコイル焼けと異物の噛み込みによって発生するAC(電流)コイルのうなり音を低減し、省電力化に対応しています。耐圧容器構造を採用し、コイル交換時の外部漏れリスクを削減します。静音構造をとり、金属音を低減しました。医療設備・研究室など、静かな環境でも安心してご使用いただけます。コイルが360度回転し、設置に自由度があります。クリップでコイルをワンタッチ脱着出来るため、メンテナンス性が向上しました。
用途多種流体の3方向制御に保護構造IP65接続口径(Rc)3/8作動区分NC加圧形使用流体圧縮空気・乾燥エア・水・油・低真空流体温度(℃)-10~60(凍結のないこと)材質(ボディ)ステンレス耐熱クラスクラス130(B)取付姿勢自在雰囲気腐食性ガス、爆発性ガスのない場所弁構造直動式ポペット構造弁座漏れ(cm3/min)0.2以下(空気にて)(ANR)周囲温度(℃)-10~55RoHS指令(10物質対応)対応耐水圧(MPa)1.8