CKD10日以内出荷から17日以内出荷
屋外で使用可能なオイルミストフィルタです。低温での使用が可能で、最低周囲温度はー20℃から対応します。屋外想定試験である促進対候性試験を1000時間(3年加速相当)、複合サイクル試験を960時間(7年加速相当)、オゾン暴露試験を400時間、クリアしました。カバーやゲージプラグをオールメタル化、レンズを強化ガラス仕様とし、耐候性を向上しました。様々な屋外機器を用意しており、システムとして提案が可能です。
用途屋外でのご使用に。周囲温度が低い環境でのご使用に使用圧力(MPa)0.1~1.0ねじの種類配管:Rcねじ(圧力単位:MPa 温度表示単位:℃)使用流体圧縮空気保証期間納入後1年間流体温度(℃)-20~60(但し、凍結なきこと)ドレン排出手動ペットコック付き耐圧力(MPa)1.5周囲温度(℃)-20~60温度設定単位摂氏(℃)RoHS指令(10物質対応)対応設定圧力単位MPa