カテゴリ
- 安全保護具・作業服・安全靴(2)
- オフィスサプライ(734)
- オフィス家具/清掃用品(1)
- 測定・測量用品(11)
- 作業工具/電動・空圧工具(1)
- 配管・水廻り部材/ポンプ/空圧・油圧機器・ホース(2)
- メカニカル部品/機構部品(3)
- 制御機器/はんだ・静電気対策用品(337)
- 空調・照明・電設資材/電気材料(32)
- 自動車用品(39,657)
- トラック用品(169,847)
- 科学研究・開発用品/クリーンルーム用品(6)
- 医療・介護用品(4)
絞り込み
ブランド
- 三菱ふそう
- SPARKFUN
- モノタロウ(5,955)
- ホンダ(545,819)
- MAZDA(マツダ)(216,599)
- SMC(201,260)
- トヨタ(140,129)
- ミツビシ(138,054)
- YAMAHA(ヤマハ)(91,744)
- ニッサン(87,637)
- エスコ(69,703)
- スズキ(67,744)
- BIGM(丸山製作所)(66,084)
- スバル(50,609)
- 日野自動車(47,247)
- Kawasaki(43,787)
- いすゞ自動車(41,301)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,695)
- Panasonic(パナソニック)(29,515)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
商品レビュー
- 以上(73)
- 以上(77)
- 以上(77)
- 以上(78)
価格
- 1,500円以下(24,698)
- 1,500-10,000円(67,045)
- 10,000-50,000円(69,187)
- 50,000-100,000円(29,018)
- 100,000円以上(36,624)
価格で絞り込む
出荷目安
- 当日
- 翌日以内
- 翌々日以内
- 3日以内
- 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
- 取扱い終了商品を除く
- 個人購入不可商品を除く
特価

デュアルモータードライバー基板 TB6612FNG搭載
SPARKFUN¥3,998税込¥4,3981個当日出荷出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個当日出荷Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
Qwiic - NAU7802搭載 ロードセルアンプモジュール
SPARKFUN¥4,998税込¥5,4981個欠品中仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
HX711搭載ロードセルアンプモジュール
SPARKFUN¥3,500税込¥3,8501個当日出荷仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
ADXL345搭載三軸加速度センサモジュール
SPARKFUN¥5,898税込¥6,4881個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2104-30
SWD Cable - 2x5 Pin
SPARKFUN¥999税込¥1,0991個33日以内出荷Description。This is a 150mm(~6")long, 10-conductor cable that's especially ideal for many JTAG applications. Both ends are terminated with 2x5 pin female connectors with 1.27mm(0.05")spacing.アズワン品番67-0420-48
LOAD CELL AMP HX711
SPARKFUN¥3,500税込¥3,8501個33日以内出荷。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejectionアズワン品番67-0362-17
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
...