空調服(R)ベスト+スターターキット(7.4V黒ファン)ジーベック当日出荷
T/C素材のベストセラーモデル。遮熱性のある機能素材が夏の厳しい日差しを軽減し、衣服内温度をマイナス2°を実現する空調ウェア。買ってすぐ使える、長時間・高出力でご使用したい方向けの空調服(R)スターターキット(7.2v:ファン黒)とのセット商品です。一番よく使われている、スタンダードタイプのファンとバッテリーのセット商品です。
セット内容XE98001「空調服(R)長袖ブルゾン」、SP01BX「空調服(R)スターターキット(空調服(R)ワンタッチファンブラック(2個)+空調服(R)バッテリー+急速AC充電アダプター+バッテリーケース+空調服(R)ケーブル+ロングケーブル)」色ディープネイビーサイズLL混率(%)T65/C35保護等級JIS IP55(防塵防水)連続使用時間(時間)約8(7.2V設定時)、約12(6V設定時)、約18(5V設定時)、約24以上(3.3V設定時)バッテリー電圧(V)7.2、6、5、3.3(4段階)充電時間(時間)8バッテリー容量(mAh)6500(46.8Wh)寸法(高さH×幅W×厚さt)(mm)89×85×25(バッテリー)最大風量(L/sec)24.4(7.2V設定時)、21.1(6V設定時)、18.4(5V設定時)、12.9(3.3V設定時)色番19