ノコ刃周速(m/min)40、48最大切断サイズ(丸90°)(Φmm)185最大切断サイズ(丸45°)(Φmm)100最大切断サイズ(角90°)(mm)175最大切断サイズ(角45°)(mm)100最大切断サイズ(矩形90°)(mm)200×100電源(V)単相100電源コード(m)3外形寸法(長さL×幅W×高さH)(mm)935×320×395付属品ノコ刃:NF14山/インチレンチ周波数(Hz)50/60定格出力(W)200バイス方式ワンタッチ式平バイス本体質量(kg)54ノコ刃長さ(mm)1770トラスコ品番120-2740電流(A)4.8/4.4(50/60Hz)