LAMP(スガツネ工業)(1件のレビュー)当日出荷
キャリッジに自社設計のマルチローラーを使用しているため様々な方向の荷重を受けても動きが滑らかです。200 mm/sで、100 mmを30万回(総走行距離60 km)往復する試験を実施しています。詳細はお問い合わせください。ボールクリープ現象がないためモーター駆動と併用が可能です。レール長さ100 mmが追加になりました。ショートタイプのキャリッジが追加になりました。全長が短く、移動距離が13 mm伸ばせます。8輪タイプのキャリッジが追加になりました。移動距離を維持しつつ、定格荷重が向上しました。
用途医療機器、食品加工機、分析装置、アミューズメント機器質量(g)13材質(ローラー部)ポリアセタール(POM)材質(ボール)鋼(SUJ)材質(プレート)ステンレス鋼(SUS304)推奨ねじM2.6小ねじ ねじ長さ=取付板厚+4mmまで材質(ピン)ステンレス鋼(SUS303)アズワン品番64-8611-06RoHS指令(10物質対応)対応許容ラジアル荷重(N)40許容アキシアル荷重(N)40