LAMP(スガツネ工業)4日以内出荷
20万回開閉試験をクリアしています。超大型の扉を吊ることができるスライド丁番です。施工後に扉の三次元調整ができます。開閉を繰り返しても調整が緩みにくい構造です。木・鉄扉など、さまざまな素材の扉に対応できます。
用途博物館・美術館・店舗の超大型ケース仕様扉の三次元調整機能(前後±3 mm、上下±6 mm、かぶせ〔左右〕±6 mm)使用温度:5 ℃~35 ℃使用湿度:10 %~90 %付属品十字穴付なべ木ねじ4×16(4本)、4×25(6本)材質ガラス繊維入プラスチック形状スライド(多軸)丁番型種類大型スライド丁番仕上ブラック開き角度(度)90°