インテリア形有圧換気扇(標準タイプ)東芝キヤリア(1件のレビュー)3日以内出荷から8日以内出荷
付属品電源コ-ド(ビニルプラグ付コード1m 125V 7A 0.75mm2 2芯)、弱運転用リード線材質(本体枠)亜鉛メッキ鋼板、(ベルマウス)PP、(羽根)PP、(ツマミ)PP+アルミ、(シャッター)着色亜鉛鉄板、(締付ネジ)軟鋼周波数(Hz)(強)50・60、(弱)50・60定格電圧(V)100方式排気式表面処理(締付ネジ)クロムメッキモーター4極コンデンサ誘導電動機 E種端子(SL)300V 20A色調(ベルマウス)マンセル5Y8.9/1、(羽根)マンセル5Y8.9/1、(ツマミ)マンセル5Y8.9/1、(シャッター)マンセルN4極数(P)4
インテリア形有圧換気扇(格子タイプ)東芝キヤリア3日以内出荷
付属品電源コ-ド(ビニルプラグ付コード1m 125V 7A 0.75mm2 2芯)、弱運転用リード線材質(本体枠)亜鉛メッキ鋼板、(グリル)PP、(ベルマウス)PP、(羽根)PP、(ツマミ)PP+アルミ、(シャッター)着色亜鉛鉄板、(締付ネジ)軟鋼周波数(Hz)(強)50・60、(弱)50・60定格電圧(V)100方式排気式表面処理(締付ネジ)クロムメッキモーター4極コンデンサ誘導電動機 E種端子(SL)300V 20A極数(P)4
空調換気扇(天井カセット形)東芝キヤリア3日以内出荷
モーター2極コンデンサ誘導電動機 E種端子(SL)AC300V 20A付属品吊下金具 2個、FTネジ(Φ4×12L) 4本、木ねじ(Φ4.1×32L) 5本、ゴムクッション(吊下金具用) 4個、平座金(吊下金具用) 4個方式同時給排式(熱交換器組込)定格電圧(V)100定格周波数(Hz)(強)50・60、(弱)50・60質量(kg)8.5
浴室用換気乾燥機天埋タイプ(三室用)東芝キヤリア3日以内出荷
適合場所浴室材質(本体枠)PP樹脂、(本体枠カバー)亜鉛メッキ鋼板、(排気口)亜鉛メッキ鋼板、(吸込口)亜鉛メッキ鋼板、(本体カバー)ABS樹脂、(本体カバー取付ねじ(4個))SUS304、(吸出グリル)PBT樹脂、(フィルター)ABS樹脂+PPネット、(換気用送風機)PP樹脂(羽根)、(循環用送風機)PP樹脂(羽根)、(風圧シャッター)アルミニウム合金板、(SL端子カバー)亜鉛メッキ鋼板、(吸込グリル)ABS樹脂、(吸込グリル取付枠)ABS樹脂、(取付枠)亜鉛メッキ鋼板、(ねじカバー(4個))PP樹脂、(仮固定金具(2個))亜鉛メッキ鋼板、(天吊金具(4個))亜鉛メッキ鋼板質量(kg)9.7電流(A)(予備暖房)12.5・13.0、(乾燥)12.6・13.1、(涼風)0.48・0.57消費電力(W)(予備暖房)1250・1300、(乾燥)1260・1310、(涼風)46・55定格電圧(V)100定格周波数(Hz)(予備暖房)50・60、(乾燥)50・60、(エコ乾燥)50・60、(涼風)50・60ヒーター絶縁防止型PTCヒーター 定格1250W端子(SL)300V、20A
ダクト用換気扇メタルルーバータイプ東芝キヤリア3日以内出荷
付属品取付ねじ(Φ4×35L) 5本、取付ボルト 1本材質(外枠)亜鉛メッキ鋼板、(ケーシング)亜鉛メッキ鋼板、(ベルマウス)亜鉛メッキ鋼板、(電装蓋)亜鉛メッキ鋼板、(羽根)亜鉛メッキ鋼板、(本体カバー)亜鉛メッキ鋼板、(排気口)亜鉛メッキ鋼板、(シャッター)アルミニウム板、(アース端子)銅合金、(スプリング)SUSバネ用鋼材、(吊下金具)亜鉛メッキ鋼板質量(kg)4.7周波数(Hz)50、60電流(A)0.35、0.36消費電力(W)33、35定格電圧(V)100方式天井用モーター4極コンデンサー誘導電動機騒音値(dB)37、36端子(SL)AC300V 20A風量(m3/h)【 0Pa】270、260
ダクト用換気扇メタルルーバータイプ東芝キヤリア3日以内出荷
付属品木ねじ(Φ4×35L) 5本、取付ボルト 1本材質(本体枠)鋼板、(ベルマウス)鋼板、(羽根)鋼板、(本体カバー)鋼板、(排気口)鋼板、(シャッター)アルミニウム板、(アース端子)銅合金、(吊下金具)鋼板定格電圧(V)100方式天井用表面処理(本体枠)潤滑表面処理、(アース端子)スズメッキ、(吊下金具)三価メッキモーター4極コンデンサー誘導電動機
ダクト用換気扇メタルルーバータイプ東芝キヤリア3日以内出荷から4日以内出荷
材質(外枠)鋼板、(羽根)亜鉛鉄板、(化粧枠)亜鉛鉄板、(排気口)亜鉛鉄板、(シャッター)アルミニウム板、(吊下金具)亜鉛鉄板、(ベルマウス)鋼板、(ツマミ)PP樹脂、(フィルター)アルミ板(エキスパンドメタル)3層質量(kg)6.1周波数(Hz)(強)50・60、(弱)50・60電流(A)(強)0.70・0.78、(弱)0.45・0.47消費電力(W)(強)64・70、(弱)43・44風量(m3/min)50Hz/60Hz(強)480・456、(弱)282・270定格電圧(V)100方式天井用表面処理(外枠)メラミン塗装モーター4極コンデンサー誘導電動機端子(SL)AC300V 20A色調(外枠)マンセルN-1騒音値(dB)(50/60Hz)(強)44・42.5、(弱)31.5・30.5
浴室用換気乾燥機天埋タイプ(二室用)東芝キヤリア3日以内出荷
適合場所浴室付属品リモコンコード(5m) 1本、本体取付ねじ 6本、吸込グリル取付ねじ 4本、吸込口・排気口・遮蔽板取付ねじ 4本、取付枠取付ねじ(直付用) 2本、吸込グリル 1個、遮蔽板 2個、パッキン(吸込グリル用) 1個、取付枠 1個、本体カバー取付予備ねじ 2本、石膏ボード用アンカー 4本材質(本体枠)PP樹脂、(本体枠カバー)亜鉛メッキ鋼板、(排気口)亜鉛メッキ鋼板、(吸込口)亜鉛メッキ鋼板、(本体カバー)ABS樹脂、(本体カバー取付ねじ(4個))SUS304、(吸出グリル)PBT樹脂、(フィルター)ABS樹脂+PPネット、(換気用送風機)PP樹脂(羽根)、(循環用送風機)PP樹脂(羽根)、(風圧シャッター)アルミニウム合金板、(SL端子カバー)亜鉛メッキ鋼板、(吸込グリル)ABS樹脂、(吸込グリル取付枠)ABS樹脂、(取付枠)亜鉛メッキ鋼板、(ねじカバー(4個))PP樹脂、(仮固定金具(2個))亜鉛メッキ鋼板、(天吊金具(4個))亜鉛メッキ鋼板ヒーター絶縁防止型PTCヒーター 定格1250W端子(SL)300V、20A