用途マスターシリンダー、ホイールシリンダーディスクブレーキのピストン、シムドラムブレーキのバックプレートとシュー当り面、レバー摺動面、ネジ部混和ちょう度271(No.2)増ちょう剤リチウム石鹸使用方法使用前に塗布面の汚れを完全に洗浄して下さい。ピストンカップ、シール面など摺動部には薄く、平均に塗布して下さい。塗布後、砂、塵など付着した時は、再度洗浄後、再塗布して下さい。色黒色粘ちょう状使用温度範囲(℃)-10~200滴点(℃)197基油ポリグリコール系合成油動粘度(mm2/s)基油/218(40℃)、39.0(100℃)離油度(%)1.4(100℃、24h)蒸発量(%)0.59(99℃、22h )危険物の類別指定可燃物危険物の品名可燃性固体類危険物の数量100g低温トルク(N・cm)起動10、回転7.5(-30℃)