3M(スリーエム)当日出荷から7日以内出荷
コンパクトで高信頼な4極一括圧接コネクタ。カバー色とモールド刻印で判別できる、芯線径、被覆径よる5種類のバリエーション。0.14~0.5mm2(AWG20~26)の芯線径と、Φ1.0~2.0mmの絶縁被覆外径に対応。一極あたり最大で3A(0.3~0.5mm2、AWG20~22の時)の電流容量を実現。片手で着脱できるワンタッチロック機能と逆差し防止機構。ケーブルホルダーで結線時のケーブル脱落を予防。透明カバーでケーブルの挿入や結線の状況を目視確認
用途素線径Φ0.16mm以下の多数より集合ケーブルについては個別に適合性の評価が必要です。
ケーブルホルダー部の穴形状は適合ケーブルの外径により異なります。種類角型コンタクト形状オス結線方法圧着材質ケーブル仮固定具/66ナイロン(UL90V-O)定格電圧(V)AC/DC250使用温度(℃)-20~75絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)初期接触抵抗50以下各種環境試験後の接触抵抗変化±25以下材質(カバー)ポリカーボネイト(UL94V-O)材質(ボディ)66ナイロン耐衝撃性試験後、機械・電気的な特性を満足すること。瞬断1μ秒以下490m/s2、11m秒、X・Y・Z軸方向。各3回結合方式ワンタッチ耐振動試験後、機械・電気的な特性を満足すること。瞬断1μ秒以下10→55Hz、振幅1.52mm又は98m/s2、1分間掃引/X・Y・Z方向各2時間材質(コンタクト)銅合金接続部/ニッケルめっき圧接部/ニッケルめっき耐久性試験後、機械・電気的な特性を満足すること。50回挿抜挿抜耐久挿入力/1.96N(200gf)以下抜去力/0.49N(50gf)以上瞬断試験中に1μsec以上の瞬断が発生しないこと