スタンダードソケット/ヘッダーの各種ヘッダー、プラグコネクタに適合
10極から64極までの極数バリエーション
1.27mmピッチフラットケーブルと一括圧接結線、デージーチェーンにも対応
適合電線/28AWGより線 ULスタイル2651相当形状ストレート種類角型定格電圧(V)AC250/DC300耐電圧アーク絶縁破壊等の発生がないこと定格電流(A)1絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)初期20以下(機械的試験および環境試験後の接触抵抗増加値が20以下のこと)結合方式ワンタッチ定格周囲温度(℃)-55~105結線方式圧接材質/処理コンタクト/銅合金、ニッケル下地金めっき(ニッケル下地前面1.27μm以上)ボディ/ガラス強化ポリエステル(UL94V-O、灰色)カバー/ガラス入りポリエステル、ライナー紙付感圧接着剤(UL94V-O、灰色)コンタクト形状メスメッキ接点部金めっき厚0.2μm以上(他はニッケルめっき)形状(カバー)オープンエンド型 裏面接着剤なし形状(ボディ)誤挿入防止用ノーズ中央1箇所