カテゴリ
- 研磨材(10)
- 知ってるようで、知らない。グラインダー研磨の最適な選び方(ビード除去~仕上げ)(7)
- 制御機器(1)
- 鈑金・塗装(1)
絞り込み
ブランド
- 3M(スリーエム)
- SPARKFUN(113)
- RS PRO(49)
- MOTO GRAFIX (モトグラフィックス)(29)
- SKF(日本エスケイエフ)(24)
- トヨタ(19)
- コミネ(10)
- Texas Instruments(10)
- メディアカバーマーケット(9)
- ATEN(7)
- サンハヤト(6)
- 三菱ふそう(6)
- ニッサン(6)
- サンエイ化学(6)
- EverGreen INTERNATIONAL(5)
- SKC(環境測定)(5)
- CIO(4)
- 3M(3)
- ホンダ(3)
- ブランドをもっと見る
「ts pad」の検索結果

キュービトロン2 TSディスク 987C
3M(スリーエム)(1件のレビュー)¥8,398~税込¥9,238~1箱(25個)当日出荷キュービトロン(TM)(R2)ファイバーディスクのワンタッチ脱着仕様タイプです。ロックナット等の取り付け部品が無いため、ほぼベタ当て(水平当て)でも作業が可能です。ディスクの中央部まで使用できるので、耐久性が高いです。用途ステンレス、アルミなどの溶接ビード除去、開先加工など最高使用回転数(min-1[r.p.m])12000外径(mm)102
キュービトロンⅡファイバーディスク
3M(スリーエム)(11件のレビュー)¥7,798~税込¥8,578~1箱(25枚)当日出荷砥石より、2倍以上速い研削スピード 細番手で切れて仕上がりきれい 低発熱でワークが焼けにくい 軽い力で楽に作業用途溶接ビード除去、切削加工後研磨、面取り、黒皮除去などのグラインダー作業に!最高使用回転数(min-1[r.p.m])15000
キュービトロン(TM) 3 オフセット砥石 (切断作業兼用/4.2mm・5.5mm厚)
3M(スリーエム)(4件のレビュー)¥8,598~税込¥9,458~1箱(10枚)当日出荷研削スピードに特化用途1枚でビード除去から面取りまで粒度#36厚さ(mm)4.2
メタコンディスク
3M(スリーエム)(10件のレビュー)¥5,998~税込¥6,598~1箱(10枚)当日出荷ペーパーディスク(#60 以細)の目つぶしができます。 塗膜、接着時の密着力が向上します。用途機械加工後の目つぶし 錆・塗膜・その他付着物の除去 ガスケットフランジ合わせ面等のクリーニング 自動車、車軸、船舶、航空機等の塗装前処理 ステンレス等のクリーニング及び仕上げ研磨材の構造不織布穴径(Φmm)16最高使用回転数(min-1[r.p.m])13600外径(Φmm)100適合材ステンレス等
キュービトロン(TM)3 切断砥石
3M(スリーエム)(9件のレビュー)¥659~税込¥725~1個ほか当日出荷3M史上最高の製品寿命 3M社の精密成型砥粒採用により厚みに頼らない切れ味を実現用途材質を選ばない 鉄・ステンレス材可能砥材精密成型砥粒硬度S使用工具ディスクグラインダー最高使用周速度(m/s)80
キュービトロン2 ファイバーディスク 982C
3M(スリーエム)¥15,980~税込¥17,578~1セット(25枚)当日出荷から翌々日出荷最高使用回転数(min-1[r.p.m])8600最高周速度80m/s(4800m/min)
スコッチブライト メタコンディスク
3M(スリーエム)¥19,980~税込¥21,978~1箱(25枚)当日出荷から翌々日出荷100mm電動サンダー用に。 素地を削りすぎることなく、なめらかな仕上げが得られます。 スコッチ・ブライトメタコンディスクのワンタッチ脱着仕様です。 取り外しが簡単。 水平使用(ほぼベタ当て)で作業可能なため仕上げ作業が楽に。ナット止めディスクより使用面積が広く使えます。 3MキュービトロンⅡTSディスクとパッドが兼用で、研削作業から目消し作業が簡単に移行できます。用途目消し研磨、仕上げ研磨、溶接焼け除去、サビ取りに。厚さ(mm)4砥材セラミック砥粒、酸化アルミニウム研磨材の構造不織布穴径(Φmm)16最高使用回転数(min-1[r.p.m])12000最高使用周速度(m/min)3780外径(mm)100
ロロック ディスクパッド(ソフト)
3M(スリーエム)¥3,198税込¥3,5181個当日出荷3Mポリッシングサンダー 7403の専用バックアップパッドです。中心部が雌ネジになっています。 3Mロロックディスクパッド アッセンブリー5540のシャフト無しタイプです。適合外径75mm用トラスコ品番835-8988危険物の類別非危険物
キュービトロン2 TSディスク 787C
3M(スリーエム)(1件のレビュー)¥10,980税込¥12,0781セット(25枚)当日出荷キュービトロン(TM)(R2)ファイバーディスクのワンタッチ脱着仕様タイプです。ロックナット等の取付部品がないため、ほぼべた当てでも作業が可能です。ディスクの中央部まで使用できるので耐久性が高いです。用途ステンレス・アルミなどの溶接ビード除去、開先加工などに。トラスコ品番856-2052材質砥粒:セラミック砥粒粒度120色赤茶質量(g)25最高使用回転数(min-1[r.p.m])12000外径(mm)1022018年トラスコ掲載ページ5 0962
研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入
3M(スリーエム)¥11,980税込¥13,1781袋(24個)7日以内出荷ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685アズワン品番68-4150-89