種類角型コンタクト形状メス結線方法圧着材質ハウジング・カバー・ストレインリリーフ/PBT樹脂(UL94V-0)コンタクト/銅合金形状ストレートカバーオープンエンド使用温度範囲(℃)-55~+105定格電圧(V)AC250耐電圧AC500V(r.m.s.)/1分間定格電流(A)1表面処理ハウジング・カバー・ストレインリリーフ/黒色コンタクト/Auめっきコネクタ接触部/Ni下地Au(フラッシュ)めっき結線部/Sn-Agめっき絶縁抵抗(MΩ)1000以上(DC500V)接触抵抗(mΩ)15以下結合方式ワンタッチ適合電線AWG28(より線、単線)、AWG30(単線)