カテゴリ
- パソコン/周辺機器(3)
絞り込み
ブランド
- ASUS(エイスース)
- ATEN(7)
- BenQ(ベンキュー)(2)
- j5 create(4)
- NOK(3)
- SMC(1)
- StarTech.com(122)
- TRUSCO(1)
- UGREEN(2)
- Yamato(大和製衡)(21)
- アイネックス(2)
- アドテック(5)
- エスコ(1)
- エレコム(7)
- サンワサプライ(13)
- サンワダイレクト(7)
- マスオカ(1)
- 三菱マテリアル(2)
- 三菱電機(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「4dp60」の検索結果
特価
関連キーワード

ASUS NUC 15 Pro Mini-PC L10 Tall Cyber Canyon
ASUS(エイスース)¥229,800税込¥252,7801台4日以内出荷Cyber Canyon CPU:INTEL Core3-100U ストレージ:512GB メモリ:8GB Wi-Fi:WI-FI 7(22),BT OS:Win11 PRO。VESA対応 コード:JP 2.5インチベイ無し、SATA不可 Mini-PC L10 Tall仕様●Accessories:ACアダプターVESAブラケット(ネジ付き)ケーブルクリップ安全/注意/規制に関する説明書保証書●ASUS Logo:あり●Back I/O Ports:2 x HDMI 2.1 TMDS Compatible (4K@60Hz)2 x Thunderbolt 4 ports (incl. DP 2.1 and USB4)1 x USB 3.2 Gen2 Type-A1 x USB 2.0 Type-A1 x RJ45 LAN1 x DC-in●Form Factor:Tall●Front(Side) I/O Ports:1 x USB 3.2 Gen2×2 Type C2 x USB 3.2 Gen2 Type A1 x Kensington Lock●GPU:内蔵●Power Supply:19VDC, 4.74A, 90W Power Adapter寸法(mm)Gift Box Dimension:151×183×127、Unit Dimension:117 x 112 x 54質量(g)Unit (PCのみ):559.3、(箱+周辺機器+デバイス)1385使用CPUインテル Core 3 プロセッサー 100UOSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiWI-FI 7(22),BT容量(GB)8ストレージ512GBオーディオUp to 7.1 multichannel (or 8channel) digital audio on HDMI and DP Type C portsLAN2.5G Ethernet
ASUS ProArt Z890-CREATOR WIFI マザーボード
ASUS(エイスース)¥82,980税込¥91,2781台欠品中・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェアOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
液晶モニタ 15.6インチ オンセットSDIポータブルモニター/4K UHD(3840 x 2160)
ASUS(エイスース)¥179,800税込¥197,7801台91日以内出荷・ピーク輝度400nitの15.6インチ 4K HDR(3840 x 2160)IPSパネル。・sRGB 100%、Rec.709 100%をカバーする広色域。・Calman認証取得。工場出荷時に校正により、ΔE<2の色精度を実現。・12G-SDIに対応しており、圧縮なしの4K 60Hzの動画をリアルタイムで再生。・12G-SDI入力、USB-C(DP Altモード対応)、HDMI、USBハブなど、様々な接続方法が可能に。・ミニスタンドとキックスタンドの2種類のスタンドが付属しており、あらゆる場所に設置可能。・環境サステナビリティ:紙製の梱包材、モニターフードとして再利用可能な段ボール、環境基準を満たす優れたエネルギー効率付属品保証書、USB-TypeCケーブル、クイックスタートガイド、電源コード、Power adapter、Mini Stand、HDMIケーブル、Color pre-calibration report仕様【メカニカルデザイン】チルト :Yes (+20° ~ +70°)、高さ調整 :No、Ambient Light Sensor :Yes、ケンジントンセキュリティースロット :Yes、1/4インチ三脚ソケット :対応サイズ(inch)15.6表面処理ノングレアコントラスト比1200:1解像度3840×2160保証期間LCD無輝点/3年間応答速度5ms(GTG)VESAマウント(mm)75×75スピーカーNoRoHS指令(10物質対応)対応アスペクト比16:9入出力端子12G-SDI×1、USB-C(DP Alt Mode)×1、HDMI(v2.0)×1、USB Hub:USB 3.2 Gen 1 Type-C×1/USB-C 電力供給:7.5Wパネル駆動方式IPSリフレッシュレート(Hz)最大60輝度(cd/m2)(標準)400HDR対応(ハイダイナミックレンジ) サポート/HDR10
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら