カテゴリ
- パソコン/周辺機器(8)
絞り込み
ブランド
- ASUS(エイスース)
- AQUASYSTEM(アクアシステム)(1)
- ELPA(9)
- GOPPA(2)
- I ・O DATA(アイオーデータ)(9)
- KEMET(2)
- SMC(3)
- StarTech.com(11)
- SUZUKID(スズキッド)(1)
- アイネックス(5)
- アメリカン電機(3)
- アルインコ(1)
- イワタツール(4)
- オーム電機(1)
- カモン(2)
- サンワサプライ(6)
- サンワダイレクト(3)
- タカチ電機工業(1)
- 水本機械製作所(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(6)

ASUS Z890 AYW GAMING WIFI W マザーボード
ASUS(エイスース)¥39,980税込¥43,9781台4日以内出荷・堅牢な電源ソリューション:12(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 x USB 20Gbps Type-C with DP Alt mode 、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WiFi 6、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP IIIその他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 30W PD/PPS Fast-charge)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 6 (802.11 a/b/g/n/ac/ax) Supports 2.4/5GHz frequency bandBluetooth v5.3 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4.Supports ma×. 4K@120Hz as specified in DisplayPort 1.4.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、ASUS CPU-Z 、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS PRIME Z890M-PLUS WIFI-CSM マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェアその他WOL by PME/P×E外寸(mm)275×274.5×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video outputフォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード
ASUS(エイスース)¥31,980税込¥35,1781台17日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台17日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)353×273×68機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ProArt Z890-CREATOR WIFI マザーボード
ASUS(エイスース)¥82,980税込¥91,2781台欠品中・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェアOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
液晶モニタ 34インチ タンデムRGB QD-OLED搭載/OLED Care Pro/Neo近接センサー/3年保証 PG34WCDN
ASUS(エイスース)¥239,800税込¥263,7801台76日以内出荷・34インチWQHDタンデムRGB QD-OLED 1800Rモニター、360Hzリフレッシュレート、GTG応答時間0.03msです。・RGBストライプピクセルOLEDパネルは、鮮明で鮮明なテキストエッジ、正確な色再現、高品質な動的表示性能を実現するRGBサブピクセル配置を備えています。・BlackShieldフィルムはパネルの硬度を2.5倍向上させ、前世代のQD-OLEDパネルと比べて黒のレベルを最大40%向上させます。・VESA DisplayHDR 500 True Black準拠、99%のDCI-P3色域、真の10ビットカラー、そしてDelta E<2色差を備え、驚異的なHDR性能を実現し、写真や動画編集に最適です。・ASUS OLED Care ProはNeo Proximity Sensorを搭載し、ユーザーが不在時に正確に検知し、焼き付きリスクを減らすために黒画面に切り替わります。・DisplayWidget Centerは自動ファームウェアアップデートを提供し、設定を任意のデバイスにエクスポート・インポートしたり、プロ配信者の設定をコピーしたり簡単にできます。・豊富な接続オプションには、DisplayPort 2.1 UHBR20(フル80Gbps帯域幅)、HDMI 2.1、90ワットの電力供給を備えたUSB-Cが含まれます仕様【GamePlus】対応 【Game Visual】対応 【VRRテクノロジー】Adaptive-Sync 【Extreme Low Motion Blur】対応 【ディスプレイウィジェットセンター】対応 【GameFast Inputテクノロジー】対応 【Shadow Boost】対応 【アスペクトコントロール】対応 【KVMスイッチ】対応 【A.I.アシスタントテクノロジー】AI Visual/Dynamic Crosshair/Dynamic Shadow Boost【広色域対応】DCI-P3:99%/sRGB:135%【曲率】1800R消費電力(W)【使用時】~85電源AC100~240V本体【チルト】上20°~下3° 【スウィーベル】左右30° 【高さ調節】0~110mm 【ピボット】―表面処理Anti-Reflection(BlackShield Film)型番PG34WCDNコントラスト比1500000:1液晶パネル34型ウルトラワイド画素ピッチ0.231mm最大解像度3440×1440視野角水平178°/垂直178°応答速度0.03ms(GTG)スピーカーなしスロットケンジントンセキュリティースロットRoHS指令(10物質対応)対応アスペクト比21:9走査周波数【デジタル】水平/垂直 DP:27KHz to 625KHz (H) / 24Hz to 360Hz (V)、HDMI:27KHz to 625KHz (H) / 24Hz to 360Hz (V)、Type-C:27KHz to 625KHz (H) / 24Hz to 360Hz (V)待機時消費電力(W)~0.5入出力端子DisplayPort 2.1 UHBR 20、HDMI (v2.1)×2 (FRL)、USB-C(DP Alt Mode)×1、USB-C Power Delivery : 90W、USB 3.2 Gen 1 Type-A×3、ステレオミニジャック×1本体寸法(cm)81.28×56.27×27.61パネル駆動方式Tandem RGB QD-OLED最大表示色約1億7370万色フリッカーフリー搭載対応VESA規格100mm×100mm輝度(cd/m2)最大1300(HDR Peak)HDR対応対応(DisplayHDR 500 True Black)
液晶モニタ 32インチ TrueBlack Glossy タンデムRGB有機ELパネル/デュアルモード/カスタムヒートシンク/有機EL Care Pro/Neo近接センサー/3年保証 PG32UCWM
ASUS(エイスース)¥239,800税込¥263,7801台91日以内出荷・TrueBlack Glossyコーティングの31.5インチ4KタンデムRGB有機ELパネル。4K/240HzとFHD/480Hzの切り替えが可能な柔軟なデュアルモードにより、高精細な映像と高速なゲームプレイを両立。・True RGBストライプOLED技術により、シャープな文字表示と高精度な色再現に加え、ピーク輝度時でも色域が最大27%拡大。・革新的なGaNFET技術により、放熱性能と電力効率を最適化し、有機ELパネルの長寿命化に貢献。・進化した有機EL Care Proは、Neo近接センサーによる近接検知と自動保護機能に加え、動作感度と離席タイマーを調整できる新機能に対応。・Dolby Vision対応、VESA DisplayHDR 400 True Black認証、DCI-P3 99%の広色域、Delta E<2の色精度、10bitカラーにより、圧倒的なリアリティのHDR映像を実現。・DisplayPort 2.1a UHBR20(80Gbpsフル帯域幅対応)、HDMI 2.1、90W USB Power Delivery対応USB Type-Cを備え、幅広い接続環境に対応。付属品DisplayPort 2.1 (DP80) ケーブルHDMI Ultra High Speed ケーブルマイクロファイバークロス電源コードクイックスタートガイドROG ポーチROG ステッカーUSB 3.2 ケーブルUSB-C ケーブルVESA mount kit保証書仕様【広色域対応】Color Space (DCI-P3) : 99%質量(kg)9、13(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:55以下、スタンバイ時:0.5以下機能GameVisual カラー温度選択 : 8 modesカラー調整 : 6軸調整 (R,G,B,C,M,Y)ガンマ調整 : Gamma 1.8/2.0/2.2/2.4/2.6色精度 : △E< 2GamePlus PIP / PBP テクノロジーHDCP : 2.3Extreme Low Motion Blur VRR テクノロジー : Adaptive-SyncGameFast Input テクノロジーShadow Boost ディスプレイウィジェットセンターブルーライト低減KVM スウィッチASUS Power SyncA.I. アシスタントテクノロジー : AI Visual/Dynamic Crosshair/Dynamic Shadow Boost角度調整範囲上下角度調節(チルト):上20°~下5°、左右角度調節(スウィーベル):左右15°コントラスト比1500000:1画素ピッチ0.1814mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証(パネル焼付き保証含む)視野角水平178°/垂直178°応答速度0.03ms(GTG)スピーカーなしスロットケンジントンセキュリティースロット搭載画面サイズ31.5型ワイド高さ調整範囲(mm)0~80RoHS指令(10物質対応)対応バックライトOLED最大輝度(cd/m2)1000(HDR Peak)走査周波数デジタル:水平/垂直 HDMI: 30~255kHz (H) / 48~240Hz (V)、DP/Type-C: 510~501kHz (H) / 48~240Hz (V)入出力端子USB-C x 1 (DP Alt Mode & PD 90W)DisplayPort 2.1 (UHBR 20)HDMI(v2.1) x 2 (FRL, 48Gbps)3x USB 3.2 Gen 1 Type-Aステレオミニジャック×1本体寸法(cm)71.45×59.43×27.6(スタンド含む)パネル種類Tandem RGB OLED表面仕様TrueBlack Glossy最大表示色約1億7370万フリッカーフリー搭載対応VESA規格100mm×100mmHDR対応搭載/Dolby vision/VESADisplayHDR True Black400
液晶モニタ 27インチ TrueBlack Glossy タンデムRGB有機ELパネル/デュアルモード/カスタムヒートシンク/有機EL Care Pro/Neo近接センサー/3年保証 PG27UCWM
ASUS(エイスース)¥199,800税込¥219,7801台91日以内出荷・TrueBlack Glossyコーティングの26.5インチ4KタンデムRGB有機ELパネル。4K/240HzとFHD/480Hzの切り替えが可能な柔軟なデュアルモードにより、高精細な映像と高速なゲームプレイを両立。・True RGBストライプOLED技術により、シャープな文字表示と高精度な色再現に加え、ピーク輝度時でも色域が最大27%拡大。・革新的なGaNFET技術により、放熱性能と電力効率を最適化し、有機ELパネルの長寿命化に貢献。・進化した有機EL Care Proは、Neo近接センサーによる近接検知と自動保護機能に加え、動作感度と離席タイマーを調整できる新機能に対応。・Dolby Vision対応、VESA DisplayHDR 400 True Black認証、DCI-P3 99%の広色域、Delta E<2の色精度、10bitカラーにより、圧倒的なリアリティのHDR映像を実現。・DisplayPort 2.1a UHBR20(80Gbpsフル帯域幅対応)、HDMI 2.1、90W USB Power Delivery対応USB Type-Cを備え、幅広い接続環境に対応。付属品DisplayPort 2.1 (DP80) ケーブルHDMI Ultra High Speed ケーブルマイクロファイバークロス電源コードクイックスタートガイドROG ポーチROG ステッカーUSB 3.2 ケーブルUSB-C ケーブルVESA mount kit保証書仕様【広色域対応】Color Space (DCI-P3) : 99%、Color Space (sRGB) : 130%質量(kg)8.1、11.8(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:50以下、スタンバイ時:0.5以下機能GamePlusGame VisualVRR テクノロジー:Adaptive-SyncExtreme Low Motion BlurディスプレイウィジェットセンターGameFast Input テクノロジーShadow BoostアスペクトコントロールKVM スウィッチ A.I. アシスタントテクノロジー : AI Visual/Dynamic Crosshair/Dynamic Shadow Boost角度調整範囲上下角度調節(チルト):上20°~下5°、左右角度調節(スウィーベル):左右30°、縦回転(ピボット):+90°~-90°コントラスト比1500000:1画素ピッチ0.153mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証(パネル焼付き保証含む)視野角水平178°/垂直178°応答速度0.03ms(GTG)スピーカーなしスロットケンジントンセキュリティースロット搭載画面サイズ26.5型ワイド高さ調整範囲(mm)0~110RoHS指令(10物質対応)対応バックライトOLED最大輝度(cd/m2)1000(HDR Peak)走査周波数デジタル:水平/垂直 HDMI: 106~583KHz (H) / 48~240Hz (V)、USB-C, DisplayPort: 583~583KHz (H) / 48~240Hz (V)入出力端子DisplayPort 2.1 (UHBR 20)HDMI (v2.1)x 2 (FRL, 48Gbps)USB-Cx 1 (DP Alt Mode & PD 90W)3x USB 3.2 Gen 1 Type-Aステレオミニジャック×1本体寸法(cm)60.6×54.8×25.6(スタンド含む)パネル種類Tandem RGB OLED表面仕様TrueBlack Glossy最大表示色約1億7370万フリッカーフリー搭載対応VESA規格100mm×100mmHDR対応搭載/Dolby vision/VESADisplayHDR True Black400
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら