カテゴリ

  • パソコン/周辺機器(4)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(1)
  • おしゃれEXPO(20)
  • メディアカバーマーケット(16)
  • b.ring(13)
  • StarTech.com(10)
  • レイ・アウト(10)
  • CAPTAIN STAG(7)
  • uni(三菱鉛筆)(6)
  • ぺんてる(アストラム)(4)
  • SHIMANO(シマノ)(3)
  • DAISHIN(大進)(3)
  • AISIN(3)
  • SHINANO(信濃機販)(2)
  • トンボ鉛筆(2)
  • 富士フイルム(2)
  • ホンダ(2)
  • azbil(旧:山武)(2)
  • MAD MAX(マッドマックス)(2)
  • MOXA(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ain 2b」の検索結果

特価
本日10月4日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ASUS ROG STRIX B850-A GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B850-A GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥43,980税込¥48,378
    1台
    4日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
  • ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥44,980税込¥49,478
    1台
    4日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
  • ASUS ROG STRIX B860-I GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥42,980税込¥47,278
    1台
    5日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
  • ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥44,980税込¥49,478
    1台
    23日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
PCパーツカテゴリ