カテゴリ
- パソコン/周辺機器(4)
絞り込み
ブランド
- ASUS(エイスース)
- Panasonic(パナソニック)(29)
- 萩原(26)
- Nikon(ニコン)(9)
- Vita(8)
- Hirschmann Test & Measurement(7)
- 渡辺電機工業(5)
- 横田機工(4)
- SWAGE-LINE(4)
- NOK(3)
- TKG(3)
- 伊藤超短波(3)
- NTN(エヌティーエヌ)(2)
- カモ井加工紙(2)
- 光精軌工業(2)
- シュナイダーエレクトリック(2)
- スタジオオーシャンマーク(2)
- エスコ(1)
- 沖データ(OKI)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「an24」の検索結果

ASUS PRIME H810M-A-CSM デスクトップ マザーボード
ASUS(エイスース)¥21,980税込¥24,1781台4日以内出荷・超高速接続: PCIe 4.0、2 つの M.2 スロット、Intel 1Gb イーサネット、USB 3.2 Gen 2 をサポート。・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+。・Aura Sync RGB: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア機能BIOS:256 (128+128) Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage protection- SafeSlot Core+- Stainless-steel back I/OASUS Q-Design- Q-DIMM- Q-Dashboard- Q-LED Core- Q-SlotASUS Thermal Solution- VRM heatsink designAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 & later), Windows 10 64-bit (21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB (Total 6 ports)2 x USB 10Gbps ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 5 ports)1 x USB 5Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB_E1 port, USB_E2 port, USB_E3 port and USB_E4 port share the bandwidth.Wi-FiV-M.2 slot only (Key E, CNVi & PCIe) Wi-Fi module is sold separately.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel H810 ChipsetM.2_1 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x2 mode)4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPort1 x HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 1Gb Ethernet portASUS LANGuardWith Intel I219V LAN, Wake-on-LAN is not supported in S5 after the system transitions from G3.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power SavingASUS DriverHubASUS CPU-ZNorton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
ASUS Micro-ATXH510ビジネスマザーボード
ASUS(エイスース)¥13,980税込¥15,3781台5日以内出荷・インテルLGA1200ソケット:第11世代インテルCoreプロセッサーに対応。・検証済みバックアップからの自動システムBIOSリカバリのためのASUS独自の自己回復BIOSテクノロジー。・リモートIT管理のためにDASHLANに接続するSMBUSヘッダーをサポートします。・より効率的なトラブルシューティングのためのASUSCOMデバッグヘッダー。・詳細なシステム情報をキャプチャおよび管理するためのイベントログ。・過酷な環境からマザーボードを保護する革新的な耐湿コーティング。・より高速で効率的なカスタマイズのための商用BIOSキット。・ITエンドポイント管理を容易にするASUSControl Center Express(ACCE)。・超高速接続:PCIe4.0およびIntel1Gbイーサネット機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS EZ DIY - Box Headers Bespoke Motherboard Design & Business Focused Features - ASUS Self Recovering BIOS - ASUS Event Log - ASUS Commercial BIOS kit - Anti-Moisture - 24/7 Reliability - Overcurrent Protectionオーディオ機能Realtek ALC897 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playback A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 4 ports 2 x USB 3.2 Gen 1 ports (2 x Type-A) 2 x USB 2.0 ports (2 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports 2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel 1Gb EthernetASUS LANGuardストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 Chipset M.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes) 4 x SATA 6Gb/s ports When a device in SATA mode is installed on the M.2 socket, SATA6G_2 port cannot be used.内蔵グラフィックスGraphics specifications may vary between CPU types. Intel 11th & 10th processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any updates. Only Intel 11th processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz .Please refer to www.intel.com for any updates. Supports up to 2 displays simultaneously.対応ソフトウェアASUS Exclusive Software IT Management software supported - ASUS Control Center Express(ACCE)
ASUS PRIME A620M-E-CSM AMD A620チップセット搭載 micro-ATX マザーボード
ASUS(エイスース)¥14,980税込¥16,4781台5日以内出荷・超高速接続: PCIe 4.0、64Gbps M.2 スロット、Realtek 1Gb Ethernet、USB 3.2 Gen 1 Type-A。・包括的な冷却: PCH ヒートシンク、ハイブリッド ファン ヘッダー、Fan Xpert 2+。・Aura Sync RGB ライティング: オンボードのアドレッサブル Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減。・ASUS Control Center Express: データ保護を強化するためのリアルタイム IT 監視および管理ソフトウェア機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core+- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-LED Core- Q-SlotASUS Thermal Solution- Aluminum heatsink designAura Sync- Aura RGB header- Addressable Gen 2 headersOSWindows 11, Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB (Total 8 ports)4 x USB 3.2 Gen 1 (5G) ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 6 ports)1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 portsストレージTotal supports 1 x M.2 slot and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series/ 8000 Series Desktop ProcessorsM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD A620 Chipset4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.内蔵グラフィックス1 x DisplayPort1 x VGA port1 x HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
ASUS Intel H510チップセット搭載 microATXマザーボード
ASUS(エイスース)¥12,980税込¥14,2781台22日以内出荷・インテルLGA1200ソケット:第11世代および第10世代インテルプロセッサーに対応。・包括的な冷却:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、Fan Xpert 2+。・超高速接続:PCIe 4.0、32Gbps M.2スロット、Intel1GbイーサネットおよびUSB3.2 Gen 1。・Aura Sync RGB:RGBLEDストリップ用のオンボードアドレス指定可能なGen2ヘッダー、AuraSync対応ハードウェアと簡単に同期機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink- VRM heatsink designAURA Sync- AURA RGB headers- Addressable Gen 2 RGB headersOSWindows 10 64bitオーディオ機能ALC887/897Realtek ALC897/887 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium Japanese audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 1 ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel I219-V 1Gb EthernetストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 ChipsetM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s ports The M.2 slot shares bandwidth with the SATA6G_2 port. When a device in SATA mode is installed on the M.2 slot, the SATA6G_2 port cannot be used.内蔵グラフィックス1 x DisplayPort 1.41 x D-Sub1 x HDMI 2.0 Graphics specifications may vary between CPU types. Intel 11th & 10th Gen processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any update. Only Intel 11th Gen processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz. Please refer to www.intel.com for any updates.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving Utility TurboV EVO EPU DIGI+ VRM Fan Xpert 2+- EZ updateASUS CPU-ZAI ChargerDAEMON ToolsNorton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode