カテゴリ
- パソコン/周辺機器(1)
絞り込み
ブランド
- ASUS(エイスース)
- DAYTONA(デイトナ)(3)
- omron(オムロン)(1)
- HELLA PAGID(1)
エコロジープロダクト
RoHS10物質対応(1)
「e2v-x5c1」の検索結果
特価

ASUS PRIME H810M-A-CSM デスクトップ マザーボード
ASUS(エイスース)¥21,980税込¥24,1781台4日以内出荷・超高速接続: PCIe 4.0、2 つの M.2 スロット、Intel 1Gb イーサネット、USB 3.2 Gen 2 をサポート。・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+。・Aura Sync RGB: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます。・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア機能BIOS:256 (128+128) Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage protection- SafeSlot Core+- Stainless-steel back I/OASUS Q-Design- Q-DIMM- Q-Dashboard- Q-LED Core- Q-SlotASUS Thermal Solution- VRM heatsink designAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 & later), Windows 10 64-bit (21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB (Total 6 ports)2 x USB 10Gbps ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 5 ports)1 x USB 5Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB_E1 port, USB_E2 port, USB_E3 port and USB_E4 port share the bandwidth.Wi-FiV-M.2 slot only (Key E, CNVi & PCIe) Wi-Fi module is sold separately.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel H810 ChipsetM.2_1 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x2 mode)4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPort1 x HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 1Gb Ethernet portASUS LANGuardWith Intel I219V LAN, Wake-on-LAN is not supported in S5 after the system transitions from G3.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power SavingASUS DriverHubASUS CPU-ZNorton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkey