カテゴリ
- パソコン/周辺機器(5)
絞り込み
ブランド
- ASUS(エイスース)
- モノタロウ(1)
- エレコム(42)
- StarTech.com(31)
- メディアカバーマーケット(27)
- Philips(20)
- BUFFALO(バッファロー)(15)
- RS PRO(10)
- オーム電機(8)
- サンワサプライ(8)
- 共立電子産業(6)
- ROLINE(6)
- ルーメン(5)
- ADTECHNO(エーディテクノ)(4)
- Anker(アンカー)(4)
- Vodaview(4)
- QNAP(3)
- ATEN(3)
- SPARKFUN(3)
- 関西通信電線(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「hdmi cable」の検索結果

ASUS ROG MAXIMUS Z890 HERO マザーボード
ASUS(エイスース)¥149,800税込¥164,7801台22日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他256Mb Flash ROM/UEFI AMI BIOS外寸(mm)370×312×108機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3AOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitorsRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS PRO WS W680-ACE IPMI
ASUS(エイスース)¥66,980税込¥73,6781台23日以内出荷IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載 電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給 次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー 包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4 高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御 確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXEインターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt headerメモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem IIOSWindows 11、Windows 10 64-bitチップセットIntel W680 Chipsetオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuitRoHS指令(10物質対応)対応Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slotフォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel CoreUSBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 portsLAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
ASUS ProArt PA248CRV プロフェッショナル液晶ディスプレイ 24.1型
ASUS(エイスース)¥43,980税込¥48,3781台76日以内出荷24.1 インチ 16:10 WUXGA (1920 x 1200) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。97% DCI-P3 および 100% sRGB をカバーする広い色域。96W Power Delivery を備えた DisplayPort、USB-C、DisplayPort、HDMI、USB ハブなどの広範な接続性。スリムなプロファイルとコンパクトなベースに加え、デスクスペースを最大限に活用できる壁掛け可能なデザイン。人間工学に基づいたデザインで、チルト、スイベル、ピボット、高さの調整が可能で快適な視聴を実現付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、クイックスタートガイド、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)スタンド付き正味重量 : 5.9、スタンドなし正味重量 : 4.2電源(V)100~240(50/60Hz)消費電力(W)消費電力:12.35 、省電力モード:<0.5、電源オフモード:0(ハードスイッチ)電源AC100~240V表面処理ノングレア本体質量(kg)約8.5(パッケージ込)型番(製品)PA248CRV寸法(幅W×高さH×奥行D)(mm)スタンド付き外形寸法:531.69×(399.2~529.2)×190.37、スタンドなし外形寸法:531.69×350.18×44.1、ボックス寸法:610×414×126対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能【ビデオ】ProArt Preset:搭載、Trace Freeテクノロジー:搭載、Quick Fit機能:搭載、ブルーライトフィルター:搭載、HDCP:搭載、AMD FreeSync/Adaptive-Sync:Adaptive-Syncコントラスト比1000:1液晶パネル24.1型ワイド画素ピッチ0.270mm最大解像度1920×1200保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバー高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:10最大輝度(cd/m2)350走査周波数アナログ:水平/垂直、デジタル:水平/垂直 USB-C、DisplayPort : 95~95 KHz (H) / 48~75 Hz (V)、HDMI : 30~95 KHz (H) / 48~75 Hz (V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/USB PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v1.4)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックI/OポートUSB-C×1(DP Alt Mode)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v1.4)×2、USB Hub:USB 3.2 Gen 1 Type-A×3/USB 3.2 Gen 1 Type-C×1、Earphone Jack:あり、USB-C Power Delivery:96Wパネル駆動方式IPS最大表示色約1670万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°
ASUS ProArt PA329CRV プロフェッショナル液晶ディスプレイ 32型(可視領域31.5インチ)
ASUS(エイスース)¥99,980税込¥109,9781台76日以内出荷31.5 インチ 4K (3840 x 2160) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。DCI-P3 カバー率 98% の広い色域。96W Power Delivery、DisplayPort (MST)、HDMI、USB ハブを備えた DP over USB-C を含む広範な接続性。デスクスペースを最大限に活用できる壁掛け可能なデザイン。快適な視聴体験を実現する上下角度調節 (チルト)、左右角度調節(スウィーベル)、縦回転(ピボット)、高さ調整機能を備えた人間工学に基づいたデザイン付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)スタンド付き正味重量 : 9.9、スタンドなし正味重量 : 6.7消費電力(W)使用時:26.22以下、スタンバイ時:0.5以下電源AC100~240V表面処理ノングレア本体質量(kg)14.2(パッケージ込)型番(製品)PA329CRV寸法(幅W×高さH×奥行D)(mm)スタンド付き外形寸法:713.8×(487.67~617.67)×240、スタンドなし外形寸法:713.8×419.3×44.7、ボックス寸法:828×509×142対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能ProArt Preset:搭載、Trace Freeテクノロジー:搭載、Quick Fit機能:搭載、ブルーライトフィルター:搭載、HDCP:搭載、Picture in Picture:搭載、Picture by Picture:搭載、AMD FreeSync/Adaptive-Sync:Adaptive-Syncコントラスト比1000:1液晶パネル31.5型ワイド画素ピッチ0.182mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバーオーディオ機能Speaker : あり(2Wx2)高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:9ビデオ仕様Trace Free テクノロジー:搭載、ProArt Preset:sRGB、ProArt Preset:Adobe RGB、ProArt Preset:DCI-P3、ProArt Preset:Rec. 2020、ProArt Preset:DICOM、ProArt Preset:Rec. 709、ProArt Preset:User mode1、ProArt Preset:User mode2、色温度選択:搭載(5 modes)、ガンマ調整:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、色精度:△E< 2、ProArt Palette:搭載、PIP / PbP Technology:搭載、HDCP:搭載、2.2、VRR テクノロジー:搭載 (Adaptive-Sync)、ProArt Chroma Tune:搭載、Low Blue Light:搭載 (Hardware Solution)本体寸法(幅W×高さH×奥行D)(mm)713.8×(487.67~617.67)×240(スタンド含む)最大輝度(cd/m2)400走査周波数アナログ:水平/垂直、デジタル : 水平/垂直 15~135 kHz(H) / 48~60 Hz(V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックパネル駆動方式IPS最大表示色約10億7370万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°
ASUS ProArt PA279CRV プロフェッショナル液晶ディスプレイ 27型
ASUS(エイスース)¥77,980税込¥85,7781台欠品中27 インチ 4K (3840 x 2160) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。99% DCI-P3 および 99% Adobe RGB をカバーする広い色域。96W Power Delivery を備えた DisplayPort、USB-C、DisplayPort、HDMI、USB ハブなどの広範な接続性。スリムなプロファイルとコンパクトなベースに加え、デスクスペースを最大限に活用できる壁掛け可能なデザイン。人間工学に基づいたデザインで、チルト、スイベル、ピボット、高さの調整が可能で快適な視聴を実現付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、クイックスタートガイド、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)約5.78消費電力(W)使用時:26.14以下、スタンバイ時:0.5以下電源AC100~240V表面処理ノングレア本体質量(kg)約8.69(パッケージ込)型番(製品)PA279CRV対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能ProArt Preset搭載、Trace Freeテクノロジー搭載、Quick Fit機能搭載、ブルーライトフィルター搭載、HDCP搭載、Picture in Picture搭載、Picture by Picture搭載、AMD FreeSync/Adaptive-Sync Adaptive-Syncコントラスト比1000:1液晶パネル27型ワイド画素ピッチ0.155mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバー高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:9ビデオ仕様Trace Free テクノロジー:搭載、ProArt Preset:sRGB、ProArt Preset:Adobe RGB、ProArt Preset:DCI-P3、ProArt Preset:Rec. 2020、ProArt Preset:DICOM、ProArt Preset:Rec. 709、ProArt Preset:User mode1、ProArt Preset:User mode2、色温度選択:搭載(4 modes)、ガンマ調整:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、色精度:△E< 2、ProArt Palette:搭載、PIP / PbP Technology:搭載、HDCP:搭載、2.2、VRR テクノロジー:搭載 (Adaptive-Sync)、ProArt Chroma Tune:搭載、Low Blue Light:搭載 (Hardware Solution)本体寸法(幅W×高さH×奥行D)(mm)612.22×(408.11~538.11)×215.00(スタンド含む)最大輝度(cd/m2)400走査周波数アナログ:水平/垂直、デジタル:水平/垂直 15 ~ 135 kHz(H) / 48 ~ 60 Hz(V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/USB PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックI/OポートUSB-C×1(DP Altモード)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2、USBハブ:USB 3.2 Gen 1 Type-A×3/USB 3.2 Gen 1 Type-C×1、イヤホンジャック:あり、USB-C電力供給:96Wパネル駆動方式IPS最大表示色約10億7370万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°