カテゴリ
- パソコン/周辺機器(10)
絞り込み
ブランド
- ASUS(エイスース)
- HUBER & SUHNER(20)
- MARWI(19)
- StarTech.com(14)
- ナカバヤシ(11)
- BUFFALO(バッファロー)(11)
- サンワサプライ(7)
- j5 create(6)
- エレコム(5)
- APRESIA Systems(5)
- Xiaomi(4)
- メディアカバーマーケット(3)
- Feeltek(3)
- I ・O DATA(アイオーデータ)(2)
- パトライト(PATLITE)(2)
- ブロードウォッチ(2)
- diplomat(ディプロマット)(2)
- トライメイト(2)
- ZATTA(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(10)
「hub 16」の検索結果
特価

ASUS ProArt Z890-CREATOR WIFI マザーボード
ASUS(エイスース)¥82,980税込¥91,2781台5日以内出荷・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェアOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
液晶モニタ 21.5インチ フルHD (1920 x 1080)/ IPS/フレームレス/Eye Care/5年保証 VA229QSBZ
ASUS(エイスース)¥16,980税込¥18,6781台翌々日出荷・178°広視野角の21.5インチフルHD (1920 x 1080) IPSパネルを搭載。・75HzのリフレッシュレートとAdaptive-Sync/FreeSync機能により、画面のカクつきやチラつき、フレームレートの低下を解消。・DisplayPort, HDMI, D-subとUSBハブを備え、複数のデバイスに接続可能。・人間工学に基づいたデザインを採用、前後角度は+35°~-5°、左右角度は±180°、左右回転は±90°、高さは0~130mmの調整により、快適な視聴環境を提供付属品HDMIケーブル、電源コード、USBケーブル、保証書、クイックスタートガイド仕様ケンジントンセキュリティースロット:搭載、フリッカーフリー 搭載質量(kg)約4.6ピッチ(mm)0.248電源(V)AC100~240消費電力(W)使用時 10.6以下、スタンバイ時 0.5以下表面処理ノングレア機能Trace Free テクノロジー :搭載、SPLENDID テクノロジー :搭載、色温度選択:可能(4 modes)、GamePlus機能 :搭載、QuickFit :搭載、HDCP :搭載、1.4、VRR テクノロジー :搭載 (Adaptive-Sync)、ブルーライト軽減機能 :搭載コントラスト比1000:1(typ)最大解像度1920×1080保証期間購入日より5年間の日本国内保証視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)ブラック画面サイズ21.5型ワイド高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9本体寸法(幅W×高さH×奥行D)(mm)490×(293~423)×211(スタンド含む)最大輝度(cd/m2)250走査周波数アナログ:水平/垂直30~85KHz(H)/48~75Hz(V)、デジタル:水平/垂直DisplayPort:85~85KHz(H)/48~75Hz(V)HDMI:30~85KHz(H)/48~75Hz(V)入出力端子デジタル入力 HDMI v1.4×1 Display port 1.2×1、デジタル出力 -、アナログ入力 VGA×1、USB HUB USB 2.0 Type-A×2、オーディオ入力 3.5mmステレオミニジャック、オーディオ出力 3.5mmステレオミニジャックパネル駆動方式IPS最大表示色約1670万色対応VESA規格100×100mm角度調節上下角度調節(チルト)上35°~下5°、左右角度調節(スウィーベル)左右180°、縦回転(ピボット)90°(右回り&左回り)
ASUS PRIME B840-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥23,980税込¥26,3781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、Flexible M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):2 × USB 10Gbps port(s)(1 × Type-A + 1 × USB Type-C)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージSupports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 3.0 ×4 mode、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ROG STRIX X870-I GAMING WIFI AMD X870 Mini-ITX マザーボード
ASUS(エイスース)¥64,980税込¥71,4781台4日以内出荷・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューションその他WOL by PME/P×E外寸(mm)285×220×110機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])OSWindows 11 64bitオーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rateストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタMini-ITX:170×170イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
液晶モニタ 32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWMG
ASUS(エイスース)¥169,800税込¥186,7801台翌々日出荷・4K(3840×2160)TrueBlack光沢白色有機ELパネルを採用した32インチゲーミングモニター。4K/240HzとFHD/480Hzの切替が可能な柔軟なデュアルモードに対応。・独自開発の新TrueBlack光沢パネルが、曇りのないクリアな表面と驚くほどシャープな映像を実現。・ASUSの「有機EL Care Pro」機能はNeo近接センサーによりユーザーの不在を正確に検知し、自動で黒画面に切り替えて焼き付きリスクを軽減します。・DisplayWidget Centerを使えば、マウス操作で「有機EL Care Pro」機能へのアクセスやモニター設定の調整が簡単に行えます。・VESA DisplayHDR 400 True Black対応、DCI-P3 99%の広色域、10ビットの正確な色表現、ΔE<2の高精度な色差により、HDR性能が際立ち、写真・映像編集に理想的なモニターです。・新たに搭載されたAIアシスタントが、Dynamic Crosshair、Dynamic Shadow Boost、AI Visualなどの機能により、ゲーム体験をさらに高めます。 。・DisplayPort 1.4(DSC)、HDMI 2.1、15W給電対応のUSB-Cなど、充実した接続端子を搭載付属品DisplayPortケーブル、マイクロファイバークロス、電源アダプター、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、USB 3.2ケーブル、VESA mount kit、保証書質量(kg)7.3電源100-240V表面処理グロッシー寸法(cm)71.4×57.9×27.4機能GamePlus、Game Visual、VRR テクノロジー:FreeSync Premium Pro & G-SYNC Compatible、Extreme Low Motion Blur、ディスプレイウィジェットセンター、GameFast Input テクノロジー、Shadow Boost、アスペクトコントロール、A.I. Assistant テクノロジー:AI Visual/Dynamic Crosshair、Dynamic Shadow Boost角度調整範囲【チルト】上20°~下5°【スウィーベル】左右15°コントラスト比1500000:1(標準)画素ピッチ0.182mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証応答速度0.03ms(GTG)視野角(左右:上下)178°/178°スロットケンジントンセキュリティースロット搭載高さ調節0~80mmRoHS指令(10物質対応)対応アスペクト比16:9最大輝度(cd/m2)1300(HDR・Peak)走査周波数デジタル:水平/垂直 4K mode:HDMI:27~255kHz(H)/48~240Hz(V)、DP/Type-C:510~510kHz(H)/48~240Hz(V)、FHD mode:HDMI:27~255kHz(H)/48~480Hz(V)、DP/Type-C:510~510kHz(H)/48~480Hz(V)入出力端子DisplayPort 1.4 DSC×1、HDMI(v2.1)×2、USB-C×1(DP Alt Mode)、USB HUB:USB 3.2 Gen 1 Type-A×3、3.5mmステレオミニジャックモニターサイズ31.5型パネル駆動方式WOLED最大表示色約10億7370万対応VESA規格100mm×100mm
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード
ASUS(エイスース)¥65,980税込¥72,5781台5日以内出荷・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmosその他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS ROG MAXIMUS Z890 APEX マザーボード
ASUS(エイスース)¥129,800税込¥142,7801台4日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他WOL by PME/P×E外寸(mm)370×312×108機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)チップセットIntel Z890オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台23日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
液晶モニタ 27インチ QHD(2560x1440)/Fast IPS/ステレオスピーカー/高さ調節/3年保証 TUF Gaming VG27AQL5A
ASUS(エイスース)¥38,980税込¥42,8781台76日以内出荷・プロゲーマー向けに設計された210Hz(OC)リフレッシュレートの27インチQHD(2560x1440)Fast IPSゲーミングモニター。・ASUS Fast IPSテクノロジーによる0.3msの高速応答(GTG)が高フレームレートの鮮明なゲーム映像を実現。・ASUS Extreme Low Motion Blur Sync(ELMB Sync)により、ELMBと可変リフレッシュレートを同時に有効にすることで、画像のブレやチラつきを除去し鮮明なゲーム映像を実現。・マウスで簡単にモニターの設定を調整できるDisplayWidget Centerを搭載。・FreeSync Premiumは、VRR(可変リフレッシュレート)をデフォルトで有効にすることで、シームレスでティアリングのないスムーズなゲーム体験を提供付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、保証書仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual 、カラー温度選択 :4 modes、GamePlus 、HDCP : 2.2、Extreme Low Motion Blur、ELMB Sync、VRR テクノロジー : Adaptive-Sync、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、Multiple HDR モード、ASUS Power Sync●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) +20° ~ -20°、高さ調節 0~130mm、縦回転(ピボット) +90° ~ -90°質量(kg)6.4、約8.7 (本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:20.8以下、スタンバイ時:0.5以下本体寸法(mm)61.50×53.40× 21.50 (スタンド含む)サイズ(inch)27表面処理Anti-Glare型番VG27AQL5Aコントラスト比1300:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証スピーカー2W×2RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 HDMI:30~233KHz(H) / 48~ 144Hz(V)、DP: 30~311KHz(H) / 48~210Hz(V)入出力端子DisplayPort 1.4 (HBR2)、HDMI(v2.0) 、USB HUB:USB 3.2 Gen 1 Type-C (Service Port)、3.5mmステレオミニジャックパネル駆動方式Fast IPS対応VESA規格100mm×100mm
液晶モニタ 27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-W
ASUS(エイスース)¥169,800税込¥186,7801台76日以内出荷・QHDで最大540Hz、HDで最大720Hzの映像出力と0.02msの応答速度。・26.5インチのQHD有機ELモニターは、最新のタンデム有機EL技術により、従来の白色有機ELパネルと比べて明るさ・色の鮮やかさ・パネル寿命が大幅に向上。・TrueBlack 光沢コーディングパネルにより、映り込みのないクリアな画面と、驚くほどシャープな映像表現を実現。・焼き付き対策として、Neo近接センサーを活用したASUS 有機EL Care Proを搭載。ユーザーの不在を検知して自動で黒画面に切り替え;。・HDMIとDisplayPort 2.1a(80Gbps)を搭載し、最新機器との高い互換性を実現付属品キャリブレーションレポート、DisplayPort 2.1 (DP80) ケーブル、HDMI Ultra High Speed ケーブル、マイクロファイバークロス、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、USB 3.2 ケーブル、VESA マウントキット、保証書仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual、カラー温度 : 8 modes、カラー調整 : 6-軸調整 (R・G・B・C・M・Y)、ガンマ調整 : 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur 、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I.アシスタントテクノロジー : 、AI Visual/Dynamic Crosshair/、Dynamic Shadow Boost/AI Crosshair/AI Shadow Boost/AI Sniper●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) 左右30°、高さ調節 0~110mm、縦回転(ピボット) +90°~ -90°質量(kg)7.04(本体・パッケージ込)、11.6(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:55、スタンバイ時:0.5以下本体寸法(mm)60.56× 54.79×27.35 (スタンド含む)サイズ(inch)26.5表面処理Glossy型番PG27AQWP-Wコントラスト比1500000:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 DP:30KHz to 850KHz(H)/48Hz to 540Hz(V)、HDMI:30KHz to 850KHz(H)/48Hz to 540Hz(V)入出力端子DisplayPort 2.1、HDMI(v2.1)、USB HUB:USB 3.2 Gen 1 Type-A、ステレオミニジャックパネル駆動方式WOLED対応VESA規格100mm×100mm