カテゴリ

  • パソコン/周辺機器(16)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(1)
  • コガネイ(181)
  • YAMAWA(ヤマワ/弥満和製作所)(76)
  • エスコ(64)
  • StarTech.com(37)
  • BIGM(丸山製作所)(24)
  • OHSATO(大里)(17)
  • WPH(17)
  • 大阪魂(14)
  • TDT(田野井)(12)
  • TRUSCO(12)
  • 日酸TANAKA(12)
  • bitstrong(12)
  • GPR Exhaust (ジーピーアールエキゾースト)(10)
  • omron(オムロン)(8)
  • トランセンド(6)
  • RS PRO(5)
  • イシハシ精工(4)
  • アラム(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(16)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「m3x4」の検索結果

関連キーワード
16件中 116
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-F GAMING WIFI マザーボードASUS(エイスース)
65,980税込72,578
1台
5日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS PRO WS W680-ACE IPMI ASUS(エイスース)ASUS PRO WS W680-ACE IPMIASUS(エイスース)
67,980税込74,778
1台
5日以内出荷
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載 電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給 次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー 包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4 高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御 確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Cardインターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt headerメモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem IIOSWindows 11、Windows 10 64-bitチップセットIntel W680 Chipsetオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuitRoHS指令(10物質対応)対応Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slotフォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel CoreUSBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 portsLAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
ASUS ProArt Z890-CREATOR WIFI マザーボード ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボードASUS(エイスース)
82,980税込91,278
1台
5日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
ASUS Micro-ATXH510ビジネスマザーボード ASUS(エイスース)ASUS Micro-ATXH510ビジネスマザーボードASUS(エイスース)
13,980税込15,378
1台
5日以内出荷
・インテルLGA1200ソケット:第11世代インテルCoreプロセッサーに対応・検証済みバックアップからの自動システムBIOSリカバリのためのASUS独自の自己回復BIOSテクノロジー・リモートIT管理のためにDASHLANに接続するSMBUSヘッダーをサポートします・より効率的なトラブルシューティングのためのASUSCOMデバッグヘッダー・詳細なシステム情報をキャプチャおよび管理するためのイベントログ・過酷な環境からマザーボードを保護する革新的な耐湿コーティング・より高速で効率的なカスタマイズのための商用BIOSキット・ITエンドポイント管理を容易にするASUSControl Center Express(ACCE)・超高速接続:PCIe4.0およびIntel1Gbイーサネット
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS EZ DIY - Box Headers Bespoke Motherboard Design & Business Focused Features - ASUS Self Recovering BIOS - ASUS Event Log - ASUS Commercial BIOS kit - Anti-Moisture - 24/7 Reliability - Overcurrent Protectionオーディオ機能Realtek ALC897 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playback A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 4 ports 2 x USB 3.2 Gen 1 ports (2 x Type-A) 2 x USB 2.0 ports (2 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports 2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel 1Gb EthernetASUS LANGuardストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 Chipset M.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes) 4 x SATA 6Gb/s ports When a device in SATA mode is installed on the M.2 socket, SATA6G_2 port cannot be used.内蔵グラフィックスGraphics specifications may vary between CPU types. Intel 11th & 10th processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any updates. Only Intel 11th processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz .Please refer to www.intel.com for any updates. Supports up to 2 displays simultaneously.対応ソフトウェアASUS Exclusive Software IT Management software supported - ASUS Control Center Express(ACCE)
ASUS PRO WS TRX50-SAGE WIFI AMD TR5 CEB ワークステーション向け マザーボード ASUS(エイスース)ASUS PRO WS TRX50-SAGE WIFI AMD TR5 CEB ワークステーション向け マザーボードASUS(エイスース)
159,800税込175,780
1台
5日以内出荷
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5GbイーサネットOSWindows 11Windows 10 64-bitオーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応RoHS指令(10物質対応)対応USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポートWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
ASUS PRIME B550M-A WIFI II AMD B550 (Ryzen AM4)チップセット搭載 マイクロ ATX マザーボード ASUS(エイスース)ASUS PRIME B550M-A WIFI II AMD B550 (Ryzen AM4)チップセット搭載 マイクロ ATX マザーボードASUS(エイスース)
17,980税込19,778
1台
5日以内出荷
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+ ユーティリティ・超高速接続: デュアル M.2、PCIe 4.0、Wi-Fi 6、1 Gb イーサネット、USB 3.2 Gen 2 Type-A サポート・Aura Sync RGB ライティング: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOSOSWindows 11, Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- LED-illuminated audio trace path design- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 2 ports (2 x Type-A)4 x USB 3.2 Gen 1 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-FiWi-Fi 62x2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2ストレージSupports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 3000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0×4 & SATA modes)AMD Ryzen 4000 G-Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 3.0×4 & SATA modes)AMD B550 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s portsSupport RAID 0, 1, 10内蔵グラフィックス1 x D-Sub port1 x DVI-D port1 x HDMI port Graphics specifications may vary between CPU types. Supports 4K@60Hz as specified in HDMI 2.1.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving UtilityTurboV EVOEPUDIGI+ VRMFan Xpert 2+- EZ update- Lighting ControlASUS CPU-ZAI ChargerDAEMON ToolsMyASUS Norton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
ASUS IntelH610(LGA 1700)mic-ATXマザーボード ASUS(エイスース)ASUS IntelH610(LGA 1700)mic-ATXマザーボードASUS(エイスース)
14,980税込16,478
1台
5日以内出荷
・インテルLGA1700ソケット:第12世代インテルプロセッサーに対応・包括的な冷却:PCHヒートシンクとFan Xpert 2+・超高速接続:32Gbps M.2スロット、Realtek 1GbイーサネットおよびUSB3.2 Gen 1・5XプロテクションIII:オールラウンドな保護のための複数のハードウェアセーフガード
機能BIOS:128 MbフラッシュROM、UEFI AMI BIOS、ASUS5XプロテクションIII-DIGI + VRM-LANGuard-過電圧保護-SafeSlotコア-ステンレススチールバックI / OASUS Q-Design-Q-DIMM-QスロットASUSサーマルソリューション-アルミニウムヒートシンクの設計ASUS照明制御-RGBヘッダーオーディオ機能Realtek7.1サラウンドサウンドハイデフィニションオーディオCODEC -サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク-最大24ビット/ 192kHzの再生をサポートオーディオ機能-オーディオシールド-プレミアムオーディオコンデンサ-専用オーディオPCBレイヤー 7.1サラウンドサウンドオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。RoHS指令(10物質対応)対応USBタイプリアUSB(合計4ポート)2 x USB 3.2 Gen 1ポート(2 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計6ポート)1 x USB 3.2 Gen1ヘッダーは追加の2つのUSB3.2 Gen1ポートをサポートします2 x USB2.0ヘッダーは追加の4つのUSB2.0ポートをサポートしますWi-Fi1 x Realtek1GbイーサネットストレージTotalは2xM.2スロットと4x SATA 6Gb / sポートをサポートしますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb / sポート内蔵グラフィックス1 x DisplayPort 1 xD-Subポート1xHDMIポート※グラフィック仕様はCPUの種類によって異なる場合があります。更新については、www.intel.comをご確認してください。最大をサポートします。 DisplayPort1.4で指定されている4K @ 60Hz。 HDMI2.1で指定されている4K @ 60Hzをサポートします。
ASUS ROG STRIX B650E-F GAMING WIFI AMD Ryzen 7000シリーズCPU対応B650Eチップセット搭載 ATX マザーボード ASUS(エイスース)ASUS ROG STRIX B650E-F GAMING WIFI AMD Ryzen 7000シリーズCPU対応B650Eチップセット搭載 ATX マザーボードASUS(エイスース)
38,980税込42,878
1台
4日以内出荷
PCIe 5.0とWiFi 6Eによる圧倒的なスピード、オンボードヒートシンクによる強力な冷却、最新のRyzenプロセッサのために設計された高度な電源設計により、ROG Strix B650E-Fは競合製品を寄せ付けない性能を備えています。
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバーRoHS指令(10物質対応)対応USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
ASUS ROG STRIX B850-A GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)ASUS ROG STRIX B850-A GAMING WIFI デスクトップ マザーボードASUS(エイスース)
43,980税込48,378
1台
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 ATXマザーボード PRIME B760-PLUS D4 ASUS(エイスース)ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 ATXマザーボード PRIME B760-PLUS D4ASUS(エイスース)
19,980税込21,978
1台
33日以内出荷
・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応・超高速な接続性:PCIe 5.0、3つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、USB 3.2 Gen 2x2 Type-C(R)、front USB 3.2 Gen 1 Type-C(R)、Thunderbolt(TM) (USB4(R)) ヘッダーに対応・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+・ASUS OptiMem:シグナルインテグリティを維持するためにトレースやビアを慎重に配置し、メモリの安定性を向上させる・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能
仕様Wireless & Bluetooth:Vertical M2 slot only (Key E、CNVi & PCIe)、Wi-Fi module is sold separately寸法(長さL×幅W×高さH)(mm)305×244×36機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3OSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 3 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタATXイーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 6 ports)
ASUS Intel H510チップセット搭載 microATXマザーボード ASUS(エイスース)ASUS Intel H510チップセット搭載 microATXマザーボードASUS(エイスース)
12,980税込14,278
1台
22日以内出荷
・インテルLGA1200ソケット:第11世代および第10世代インテルプロセッサーに対応・包括的な冷却:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、Fan Xpert 2+・超高速接続:PCIe 4.0、32Gbps M.2スロット、Intel1GbイーサネットおよびUSB3.2 Gen 1・Aura Sync RGB:RGBLEDストリップ用のオンボードアドレス指定可能なGen2ヘッダー、AuraSync対応ハードウェアと簡単に同期
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink- VRM heatsink designAURA Sync- AURA RGB headers- Addressable Gen 2 RGB headersOSWindows 10 64bitオーディオ機能ALC887/897Realtek ALC897/887 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium Japanese audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 1 ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel I219-V 1Gb EthernetストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 ChipsetM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s ports The M.2 slot shares bandwidth with the SATA6G_2 port. When a device in SATA mode is installed on the M.2 slot, the SATA6G_2 port cannot be used.内蔵グラフィックス1 x DisplayPort 1.41 x D-Sub1 x HDMI 2.0 Graphics specifications may vary between CPU types. Intel 11th & 10th Gen processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any update. Only Intel 11th Gen processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz. Please refer to www.intel.com for any updates.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving Utility TurboV EVO EPU DIGI+ VRM Fan Xpert 2+- EZ updateASUS CPU-ZAI ChargerDAEMON ToolsNorton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
ASUS  ROG STRIX B850-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)ASUS ROG STRIX B850-F GAMING WIFI デスクトップ マザーボードASUS(エイスース)
48,980税込53,878
1台
23日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ASUS H610チップセット搭載mATX マザーボード ASUS(エイスース)ASUS H610チップセット搭載mATX マザーボードASUS(エイスース)
15,980税込17,578
1台
22日以内出荷
・インテル LGA 1700ソケット、第12世代インテルプロセッサーに対応・包括的な冷却機能:VRMヒートシンク、PCHヒートシンク、Fan Xpert 2+搭載・超高速接続性:32Gbps M.2スロット、Intel(R) 1Gbイーサネット、USB 3.2 Gen2ポート・Aura Sync RGB: RGB LEDストリップ用のアドレスサブルなGen 2ヘッダーを搭載し、Aura Sync対応ハードウェアと簡単に同期させることが可能
機能BIOS:128 Mb フラッシュ ROM、 UEFI AMI BIOS、ASUS 5X 保護 III- デジ+ VRM- LANGuard- 過電圧保護- セーフスロットコア- ステンレス鋼バックI/OASUS Q-デザイン- Q-DIMM- Q スロットASUS熱溶液- VRMヒートシンク設計オーラシンク- オーラ RGB ヘッダー- アドレス可能な Gen 2 ヘッダーオーディオ機能Realtek 7.1 サラウンドサウンド高精細オーディオコーデックサポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大 24 ビット/192 kHz 再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用オーディオPCB層 7.1サラウンドサウンドのオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。RoHS指令(10物質対応)対応USBタイプリア USB (合計 6 ポート)2 x USB 3.2 Gen 2 ポート(2 x タイプA)4 x USB 2.0 ポート(4 x Type-A)フロントUSB(合計5ポート)1 x USB 3.2 Gen 1 ヘッダーは、追加の 2 つの USB 3.2 Gen 1 ポートをサポートします。2 x USB 2.0 ヘッダーは、追加の 3 つの USB 2.0 ポートをサポートします。Wi-FiV-M.2 スロットのみ(キー E、CNVi、PCIe)Wi-Fiモジュールは別売りです。ストレージ合計は、2 x M.2スロットと4 x SATA 6Gb/sポートをサポートしていますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb/sポート内蔵グラフィックス1×ディスプレイポート1 x D-Sub ポート1 x HDMIポート グラフィックス仕様は、CPU タイプによって異なる場合があります。更新については www.intel.com をご確認してください。 DisplayPort 1.4 で指定されている最大4K@60Hzをサポートします。HDMI 2.1 で指定された4K@60Hzをサポートします。
ASUS PRO WS WRX90E-SAGE SE ASUS(エイスース)ASUS PRO WS WRX90E-SAGE SEASUS(エイスース)
229,800税込252,780
1台
23日以内出荷
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポートCPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッドPCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外しますサーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide対応OSWindows 11、Windows 10 64-bitオーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.RoHS指令(10物質対応)対応ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
ASUS ROG STRIX Z890-A GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボードASUS(エイスース)
59,980税込65,978
1台
23日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 ATXマザーボード TUF GAMING B760-PLUS WIFI D4 ASUS(エイスース)ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 ATXマザーボード TUF GAMING B760-PLUS WIFI D4ASUS(エイスース)
25,980税込28,578
1台
33日以内出荷
最新のインテル(R)プロセッサーの重要な要素を取り入れ、ゲーム対応の機能と実証済みの耐久性と組み合わせたものです。軍用グレードのコンポーネント、アップグレードされた電源ソリューション、および包括的な冷却システムを使用して設計されたこのマザーボードは、長時間のプレイでも堅牢で安定した期待を上回るパフォーマンスを提供します。TUF GAMINGマザーボードは、他の機種ではエラーを起こすような状況でも対応できるよう、厳しい耐久性テストも受けています。エンボス加工されたネームプレートと幾何学的なデザイン要素を取り入れた外観は、TUF GAMINGシリーズを定義する信頼性と安定性を反映しています。
仕様Wireless & Bluetooth:Wi-Fi 6、2x2 Wi-Fi 6(80211 a/b/g/n/ac/ax)、Supports 24/5GHz frequency band、Bluetooth v52、The Bluetooth version may vary、please refer to the Wi-Fi module manufacturer's website for the latest specifications寸法(長さL×幅W×高さH)(mm)305×244×50機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS TUF PROTECTIONOSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 3 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタATX:305×244イーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 6 ports)
イモネジ m3x4特集