カテゴリ
- パソコン/周辺機器(1)
絞り込み
ブランド
- ASUS(エイスース)
- APC(シュナイダーエレクトリック)(5)
- brembo(4)
- DIXCEL(ディクセル)(1)
- ELITE(サイクル)(1)
- HP(日本ヒューレット・パッカード)(3)
- LAMP(スガツネ工業)(1)
- MICROCHIP(2)
- NORDIC SEMICONDUCTOR(1)
- OSRAM Opto Semiconductors(1)
- Vivotek(3)
- カーシーカシマ(3)
- シュナイダーエレクトリック(12)
- スリーライク(2)
- メディアカバーマーケット(3)
エコロジープロダクト
RoHS10物質対応(1)
「smart-x」の検索結果
特価

ASUS PRO WS WRX90E-SAGE SE
ASUS(エイスース)¥249,800税込¥274,7801台23日以内出荷超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button対応OSWindows 11、Windows 10 64-bitオーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.RoHS指令(10物質対応)対応ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.