カテゴリ
- パソコン/周辺機器(13)
絞り込み
ブランド
- ASUS(エイスース)
- モノタロウ(3)
- StarTech.com(28)
- Vodaview(5)
- サンワサプライ(3)
- BUFFALO(バッファロー)(3)
- エレコム(2)
- Feeltek(2)
- サンワダイレクト(1)
- SILVER STONE(シルバーストーン)(1)
- トライメイト(1)
- j5 create(1)
- アイネックス(1)
- LINDY(1)
エコロジープロダクト
RoHS10物質対応(13)
「thunderbolt vga」の検索結果

ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台4日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS PRIME B860-PLUS WIFI-CSM デスクトップ マザーボード
ASUS(エイスース)¥29,980税込¥32,9781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)377×372×302機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 portsWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS PRIME B860M-A WIFI-CSM デスクトップ マザーボード
ASUS(エイスース)¥28,980税込¥31,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)275×275×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB headerOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥42,980税込¥47,2781台5日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
ASUS TUF GAMING Z890-PRO WIFI マザーボード
ASUS(エイスース)¥51,980税込¥57,1781台5日以内出荷・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP IIIその他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0OSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
ASUS TUF GAMING Z890-PLUS WIFI マザーボード
ASUS(エイスース)¥46,980税込¥51,6781台5日以内出荷・堅牢な電源ソリューション:16(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、8層PCB、堅牢な耐久性と安定性のTUFコンポーネント(チョークとコンデンサ)。・包括的な冷却:スマートファンProtect、拡大されたVRMヒートシンク、AI Cooling ll、優れたPCHヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 × THUNDERBOLT 4 TYPE-C PORTS、フロントUSB Type-C (20GB)。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、TUF LANGuard、ESDガード。・DIYフレンドリー:プリマウントされた I/O シールド、PCIe スロット Q-Release Slim 、M.2 Q-Release、M.2 Q-Slide、M.2 Qラッチ、PCIe スロット Q-Release Slim、Q-Antenna、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP IIIその他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
ASUS ROG MAXIMUS Z890 APEX マザーボード
ASUS(エイスース)¥129,800税込¥142,7801台4日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他WOL by PME/P×E外寸(mm)370×312×108機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)チップセットIntel Z890オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード
ASUS(エイスース)¥65,980税込¥72,5781台5日以内出荷・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmosその他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台23日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS PRO WS W680-ACE IPMI
ASUS(エイスース)¥66,980税込¥73,6781台23日以内出荷IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載 電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給 次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー 包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4 高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御 確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXEインターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt headerメモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem IIOSWindows 11、Windows 10 64-bitチップセットIntel W680 Chipsetオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuitRoHS指令(10物質対応)対応Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slotフォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel CoreUSBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 portsLAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
ASUS ROG MAXIMUS Z890 HERO マザーボード
ASUS(エイスース)¥149,800税込¥164,7801台22日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他256Mb Flash ROM/UEFI AMI BIOS外寸(mm)370×312×108機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3AOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitorsRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS ROG STRIX Z890-A GAMING WIFI マザーボード
ASUS(エイスース)¥59,980税込¥65,9781台23日以内出荷・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmosその他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS ROG MAXIMUS Z890 EXTREME マザーボード
ASUS(エイスース)¥189,800税込¥208,7801台33日以内出荷・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他WOL by PME/P×E外寸(mm)350×185×415機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11/Windows 10 64bitオーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitorsRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3AWi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタE-ATX:305×277イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey