カテゴリ
- パソコン/周辺機器(33)
絞り込み
ブランド
- ASUS(エイスース)
- モノタロウ(1)
- ATEN(77)
- BLACK BOX(26)
- BUFFALO(バッファロー)(105)
- Dynabook(47)
- EIZO(28)
- ELPA(24)
- HP(日本ヒューレット・パッカード)(40)
- I ・O DATA(アイオーデータ)(56)
- LG(22)
- NEC(114)
- ON'S COMPANY(31)
- Panasonic(パナソニック)(19)
- StarTech.com(304)
- アイリスオーヤマ(24)
- エレコム(95)
- サンワサプライ(73)
- メディアカバーマーケット(166)
- レノボ・ジャパン(Lenovo)(41)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(31)
グリーン購入法適合(5)
「type b usb」の検索結果

ASUS PRIME B840-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥23,980税込¥26,3781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、Flexible M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):2 × USB 10Gbps port(s)(1 × Type-A + 1 × USB Type-C)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージSupports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 3.0 ×4 mode、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード
ASUS(エイスース)¥31,980税込¥35,1781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS TUF GAMING B850-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、 The PCIE×16(G4) shares bandwidth with M.2_3. The PCIE×16(G4) will be disabled when M.2_3 runs、AMD RAID×pert2 Technology、Ryzen 9000 series processors: RAID 0/1/5/10、Ryzen 8000 series processors: RAID 0/1、Ryzen 7000 series processors: RAID 0/1/1内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)353×273×68機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B850M-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 12 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS PRIME B860-PLUS WIFI-CSM デスクトップ マザーボード
ASUS(エイスース)¥32,980税込¥36,2781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)377×372×302機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 portsWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 ATXマザーボード PRIME B760-PLUS D4
ASUS(エイスース)¥22,980税込¥25,2781台6日以内出荷・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応。・超高速な接続性:PCIe 5.0、3つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、USB 3.2 Gen 2x2 Type-C(R)、front USB 3.2 Gen 1 Type-C(R)、Thunderbolt(TM) (USB4(R)) ヘッダーに対応。・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+。・ASUS OptiMem:シグナルインテグリティを維持するためにトレースやビアを慎重に配置し、メモリの安定性を向上させる。・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能仕様Wireless & Bluetooth:Vertical M2 slot only (Key E、CNVi & PCIe)、Wi-Fi module is sold separately寸法(長さL×幅W×高さH)(mm)305×244×36機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3OSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 3 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタATXイーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 6 ports)
ASUS PRIME B550M-A WIFI II AMD B550 (Ryzen AM4)チップセット搭載 マイクロ ATX マザーボード
ASUS(エイスース)¥19,980税込¥21,9781台5日以内出荷・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+ ユーティリティ。・超高速接続: デュアル M.2、PCIe 4.0、Wi-Fi 6、1 Gb イーサネット、USB 3.2 Gen 2 Type-A サポート。・Aura Sync RGB ライティング: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます機能BIOS:256 Mb Flash ROM, UEFI AMI BIOSOSWindows 11, Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- LED-illuminated audio trace path design- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 2 ports (2 x Type-A)4 x USB 3.2 Gen 1 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-FiWi-Fi 62x2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2ストレージSupports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 3000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0×4 & SATA modes)AMD Ryzen 4000 G-Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 3.0×4 & SATA modes)AMD B550 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s portsSupport RAID 0, 1, 10内蔵グラフィックス1 x D-Sub port1 x DVI-D port1 x HDMI port Graphics specifications may vary between CPU types. Supports 4K@60Hz as specified in HDMI 2.1.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving UtilityTurboV EVOEPUDIGI+ VRMFan Xpert 2+- EZ update- Lighting ControlASUS CPU-ZAI ChargerDAEMON ToolsMyASUS Norton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
ASUS PRIME B860M-A WIFI-CSM デスクトップ マザーボード
ASUS(エイスース)¥31,980税込¥35,1781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)275×275×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB headerOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥51,980税込¥57,1781台4日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS ROG STRIX B850-I GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥56,980税込¥62,6781台4日以内出荷・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headersメモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop ProcessorsOSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)チップセットAMD B850 Chipsetオーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3AWi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rateストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease SlimフォームファクタMini-ITX:170×170イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS AMD B550 (Ryzen AM4) ATXゲーミングマザーボード
ASUS(エイスース)¥27,980税込¥30,7781台4日以内出荷・第3世代AMD Ryzen(TM)プロセッサーに対応のAMD AM4ソケット。・電力ソリューションの改良:8+2 DrMOSパワーステージ、ProCoolコネクタ、軍用グレードのTUFコンポーネント、および最大の耐久性を実現するDigi+ VRM。・総合的な冷却を実現:VRMヒートシンク、PCHファンレスヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4ユーティリティー。・次世代の接続性:PCIe 4.0 M.2、USB 3.2 Gen 2 Type-AおよびType-Cサポート。・オンラインゲーム用に最適:2.5Gbイーサネット、Wi-Fiモジュール用M.2スロット(Key E)、TUF LANGuard、Turbo LANテクノロジー。・Realtek S1200Aコーデック: ステレオ・ラインアウトでは108dBのS/N比、ラインインでは103dBのS/N比を実現した原始的なオーディオ品質。・AIノイズキャンセリングマイク:クリアなゲーム内音声コミュニケーションを実現チップセットAMD B550 Chipsetオーディオ機能Realtek ALC887 7.1-Channel High Definition Audio CODECRoHS指令(10物質対応)対応USBRear USB (Total 8 ports)
ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥48,980税込¥53,8781台5日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 mATXマザーボード PRIME B760M-A D4
ASUS(エイスース)¥21,980税込¥24,1781台6日以内出荷・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応。・超高速な接続性:PCIe 4.0、2つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、rear USB 3.2 Gen 2、 front USB 3.2 Gen 1 Type-C(R)に対応。・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+。・ASUS OptiMem II:トレースやビアを丁寧に配線し、グランド層を最適化することでシグナルインテグリティを保ち、メモリのオーバークロックを向上。・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能寸法(長さL×幅W×高さH)(mm)244×244×40機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3OSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタmATX:244×244イーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 6 ports)
ASUS ROG STRIX B850-A GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥51,980税込¥57,1781台4日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ノートPC 14型 ノングレア B9400CBA
ASUS(エイスース)¥229,800税込¥252,7801台4日以内出荷究極のビジネスモバイルパソコン付属品ACアダプター、製品マニュアル、製品保証書、microHDMIイーサネットアダプター寸法(幅W×奥行D×高さH)(mm)320×203×14.9(突起部除く)外部出力ディスプレイ:HDMI×1スピーカーステレオスピーカー内蔵 (1W×2)キーボード86キー日本語キーボード (イルミネートキーボード)Webカメラ92万画素赤外線(IR)カメラ内蔵RoHS指令(10物質対応)対応USBポートThunderbolt 4 (Type-C) ×2、USB3.2 (Type-A/Gen2)×1BluetoothBluetooth®; 5.1内蔵マイクアレイマイク内蔵 (クアッドマイク)有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/axオーディオマイクロホン/ヘッドホン・コンボジャック×1
ASUS PRIME B860-PLUS デスクトップ マザーボード
ASUS(エイスース)¥28,980税込¥31,8781台5日以内出荷堅牢な電源設計、包括的な冷却ソリューション、インテリジェントなチューニングオプションを誇るPRIME B860-PLUS-CSMは、直感的なソフトウェアとファームウェア機能を通してユーザーや自作PCユーザーにさまざまなパフォーマンスの最適化機能を提供します。高性能なAI PCに対応できるよう設計されており、高負荷のAIアプリケーションにも十分な電力や接続性を提供します。外寸(mm)377×372×302機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 6 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、2× USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiM.2 slot only (Key E、CNVi & PCIe)ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS PRIME B840M-A WIFI デスクトップ マザーボード
ASUS(エイスース)¥23,980税込¥26,3781台17日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・ 最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・ 高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)275×275×67.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 7 ports):2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × USB Type-C)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 3.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
B1403CVA-S67100X (C5 210H/16/512/W11P)
ASUS(エイスース)¥189,800税込¥208,7801台7日以内出荷仕様●J-Moss:対応●PCI-Expressスロット:あり PCI Express 4.0 ×4接続●PCグリーンラベル:適合(★★★)●PCリサイクル:対応●SIM情報:なし●VCCI:対応●VRAM容量:メインメモリと共有●WWAN:なし●WiMAX:なし●その他インターフェース:マイクロホン/ヘッドホン・コンボジャック×1●その他スペック:指紋認証対応、ジェントルグレー●その他ソフト:なし●その他ドライブ:なし●その他無線データ転送:Bluetooth 5.3●エネルギー消費効率:12区分 18.3kWh/年 (AA)●グラフィックコントローラ:インテル グラフィックス (CPU内蔵)●ストレージタイプ:SSD●タッチパネル:非搭載●ディスプレイ詳細:あり ワイドTFTカラー液晶●ハードウェアセキュリティ:Kensingtonナノセキュリティスロット (6mm×2.5mm)●バッテリ:リチウムポリマーバッテリー (3セル/50Wh)●メモリスロット(空/全):SODIMMスロット×2 (空き×1)●メモリタイプ:DDR5-5200●リカバリ用データ保存場所:SSD●国際エネルギースター:登録●外部ディスプレイ出力:あり HDMI×1、Type-C×2●外部ディスプレイ解像度:3840×2160ドット●対応SIMサイズ:なし●本体サイズ(H×W×D):高さ19.7mm×幅324.5mm×奥行き214.4mm●附属品:ACアダプター、製品マニュアル、製品保証書●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプターで適合●電気通信事業法:適合●電波法:適合電源Type-C/65W ACアダプター(20V/3.25A)本体質量(g)1450最大消費電力(W)約65メモリー容量16GB(標準)、64GB(最大)ディスプレイ14型解像度1920×1080ドット(60Hz)使用CPUインテル Core 5 プロセッサー 210Hスピーカーステレオスピーカー内蔵(2W×2)OSWindows 11 Pro 64チップセットなしキーボードあり、84キー日本語キーボード (JIS配列)ポインティングデバイスマルチタッチ・タッチパッドWebカメラ92万画素Webカメラ内蔵(プライバシーシャッター付)RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなしSSD512GB光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/ax (Wi-Fi 6E)USBUSB3.2 (Type-C/Gen2/Power Delivery対応)×2、USB3.2 (Type-A/Gen1) ×2オフィスソフトなし
B1403CVA-S65482X (C7/16G/512G/Win11Pro)
ASUS(エイスース)¥169,800税込¥186,7801台7日以内出荷仕様●CPU詳細:インテル Core 7 プロセッサー 150U●J-Moss:対応●PCI-Expressスロット:あり PCI Express 4.0 x4接続●PCグリーンラベル:適合(★★★)●PCリサイクル:対応●SIM情報:なし●VCCI:対応●VRAM容量:メインメモリと共有●WWAN:なし●WiMAX:なし●その他インターフェース:マイクロホン/ヘッドホン・コンボジャック×1●その他スペック:指紋認証対応、ジェントルグレー●その他ソフト:なし●その他ドライブ:なし●その他無線データ転送:Bluetooth 5.3●インストールOS詳細:Windows 11 Pro 64ビット●エネルギー消費効率:12区分 17.0kWh/年 (AA)●グラフィックコントローラ:インテル グラフィックス (CPU内蔵)●ストレージタイプ:SSD●ストレージ容量:512GB●タッチパネル:非搭載●ディスプレイサイズ:14型●ディスプレイ詳細:あり 14.0型ワイドTFTカラー液晶●ハードウェアセキュリティ:Kensingtonナノセキュリティスロット (6mm×2.5mm)●バッテリ:リチウムポリマーバッテリー (3セル/50Wh)●メインメモリ(最大):64GB●メインメモリ(標準):16GB●メモリスロット(空/全):SODIMMスロット×2 (空き×0)●メモリタイプ:DDR5-5200●ライセンスOS:Windows 11 Pro 64ビット●リカバリ用データ保存場所:SSD●国際エネルギースター:登録●外部ディスプレイ出力:あり HDMI×1、Type-C×2●外部ディスプレイ解像度:3840×2160ドット●対応SIMサイズ:なし●本体サイズ(H×W×D):高さ19.7mm×幅324.5mm×奥行き214.4mm●附属品:ACアダプター、製品マニュアル、製品保証書●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプターで適合●電気通信事業法:適合●電波法:適合電源Type-C/65W ACアダプター (20V/3.25A)本体質量(g)1400最大消費電力(W)65,最大約65解像度1920×1080ドット (60Hz)スピーカーステレオスピーカー内蔵 (2W×2)チップセットなしキーボードあり 84キー日本語キーボード (JIS配列)ポインティングデバイスあり マルチタッチ・タッチパッドWebカメラあり 92万画素Webカメラ内蔵 (プライバシーシャッター付)RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなし光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/ax (Wi-Fi 6E)USBUSB3.2 (Type-C/Gen2/Power Delivery対応)×2、USB3.2 (Type-A/Gen1) ×2オフィスソフトなし
B1503CVA-S70713X (C7/16G/512G SSD/W11P)
ASUS(エイスース)¥169,800税込¥186,7801台7日以内出荷仕様●CPU詳細:インテル Core 7 プロセッサー 150U●J-Moss:対応●PCI-Expressスロット:あり PCI Express 4.0 x4接続●PCグリーンラベル:適合(★★★)●PCリサイクル:対応●SIM情報:なし●VCCI:対応●VRAM容量:メインメモリと共有●WWAN:なし●WiMAX:なし●その他インターフェース:マイクロホン/ヘッドホン・コンボジャック×1●その他スペック:指紋認証対応●その他ソフト:なし●その他ドライブ:なし●その他無線データ転送:Bluetooth 5.3●インストールOS詳細:Windows 11 Pro 64ビット●エネルギー消費効率:12区分 18.4kWh/年 (AA)●グラフィックコントローラ:インテル グラフィックス (CPU内蔵)●ストレージタイプ:SSD●ストレージ容量:512GB●タッチパネル:非搭載●ディスプレイサイズ:15.6型●ディスプレイ詳細:あり 15.6型ワイドTFTカラー液晶●ハードウェアセキュリティ:Kensingtonナノセキュリティスロット (6mm×2.5mm)●バッテリ:リチウムポリマーバッテリー (3セル/50Wh)●メインメモリ(最大):64GB●メインメモリ(標準):16GB●メモリカードスロット:なし●メモリスロット(空/全):SODIMMスロット×2 (空き×0)●メモリタイプ:DDR5-5200●ライセンスOS:Windows 11 Pro 64ビット●リカバリ用データ保存場所:SSD●国際エネルギースター:登録●外部ディスプレイ出力:あり HDMI×1、Type-C×2●外部ディスプレイ解像度:3840×2160ドット●対応SIMサイズ:なし●本体サイズ(H×W×D):高さ19.9mm×幅359.5mm×奥行き232.2mm●附属品:ACアダプター、製品マニュアル、製品保証書●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプターで適合●電気通信事業法:適合●電波法:適合電源Type-C/65W ACアダプター (20V/3.25A)本体質量(g)1650最大消費電力(W)65,最大約65解像度1920×1080ドット (60Hz)スピーカーステレオスピーカー内蔵 (2W×2)チップセットなしキーボードあり 102キー日本語キーボード (JIS配列) (テンキー付)ポインティングデバイスマルチタッチ・タッチパッドWebカメラあり 92万画素Webカメラ内蔵 (プライバシーシャッター付)RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなし光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/ax (Wi-Fi 6E)USBUSB3.2 (Type-C/Gen2/Power Delivery対応)×2、USB3.2 (Type-A/Gen1) ×2オフィスソフトなし
液晶モニタ 27インチ Fast IPS/デュアルモード/ELMB Sync/USB Type-C/三脚ソケット/3年保証 XG27JCG
ASUS(エイスース)¥149,800税込¥164,7801台46日以内出荷・高精細な27インチ5Kモニター ー 5120×2880解像度と218ppiで、細部まで鮮明な表示を実現。ゲームでも作業でもくっきりとした映像を表示。・180Hz×0.3msの滑らかな映像表示 ー 高速リフレッシュと低応答によりブレを抑え、FPSなどの競技シーンでもスムーズな視認性を提供。・330Hzへ切り替え可能なフレームレート強化 ー QHD表示時に最大330Hzに対応し、より高いフレームレートで反応性の高いプレイが可能。・幅広いデバイスに対応する最新の接続性 ー DP 1.4 DSC、HDMI 2.1、USB-Cに対応し、PCやゲーム機などさまざまな機器を高画質で接続可能。・鮮やかな表示を可能にする広色域とHDR ー 97% DCI-P3とHDR600が鮮やかな発色と深いコントラストを生み、没入感のある映像を提供。・ROGゲーミングAI技術が支援する機能 Dynamic Shadow BoostやDynamic CrosshairなどのAI機能が視認性を最適化し、対戦での有利な状況を作り出す。付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、ROG トリプルスタンド、保証書仕様【ケンジントンセキュリティースロット】搭載質量(kg)6.9、9.3(本体・パッケージ込)電源(V)100-240消費電力(W)使用時 :40以下、スタンバイ時:0.5以下表面処理アンチグレア型番XG27JCG機能Trace Free Technology 、GameVisual 、カラー温度選択 : 8 modes、カラー調整 : 6軸調整 (R/G/B/C/M/Y)、ガンマ調整 : Support Gamma 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur : ELMB 2、ELMB Sync、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー 、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I. アシスタントテクノロジー : AI Visual、/Dynamic Crosshair/Dynamic Shadow Boostコントラスト比1500:1(typ)液晶パネル27型ワイド(広色域対応 Color Space(DCI-P3): 97%、HDR(High Dynamic Range)搭載/VESA DisplayHDR 600、フリッカーフリー搭載)画素ピッチ0.116mm最大解像度5120×2880保証期間購入日より3年間の日本国内保証視野角(左右:上下)178°/178°スピーカーなしRoHS指令(10物質対応)対応バックライトLED調整機能上下角度調節(チルト):上20°~下5°、左右角度調節(スウィーベル):左右40°、高さ調節:0~110mm、縦回転(ピボット):+90°~-90°アスペクト比16:9最大輝度(cd/m2)600(HDR peak)走査周波数デジタル:水平/垂直 HDMI: 27~255 KHz (H) / 48~180 Hz (V)、DisplayPort: 510~510 KHz (H) / 48~180 Hz (V)入出力端子デジタル入力 USB-C×1 (DP Alt Mode & PD 15W)、DisplayPort 1.4 DSC×1、HDMI(v2.1)×2 (FRL)、USB HUB、USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-B×1 (アップストリーム)、オーディオ出力、3.5mmステレオミニジャック本体寸法(cm)61.4×51.0×21.9(スタンド含む)パネル駆動方式Fast IPS最大表示色約10億7370万色対応VESA規格100mm×100mm応答時間(ms)0.3(GTG)
ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥51,980税込¥57,1781台23日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS Z890 AYW GAMING WIFI W マザーボード
ASUS(エイスース)¥39,980税込¥43,9781台4日以内出荷・堅牢な電源ソリューション:12(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB。・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 x USB 20Gbps Type-C with DP Alt mode 、フロントUSB Type-C (20GB) 急速充電対応(30W)。・オンラインゲームに最適: WiFi 6、2.5Gbイーサネット、LANGuard。・DIYフレンドリー:M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack。・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP IIIその他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 30W PD/PPS Fast-charge)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 6 (802.11 a/b/g/n/ac/ax) Supports 2.4/5GHz frequency bandBluetooth v5.3 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4.Supports ma×. 4K@120Hz as specified in DisplayPort 1.4.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、ASUS CPU-Z 、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
Chromebox 5a (Ci7-1355U/16G/256G)
ASUS(エイスース)¥139,800税込¥153,7801台翌日出荷筐体が小さくて軽いミニPC。冷却ファン付いているので過熱の心配なし。USBポート×7、USB-C×1ポート、HDMI×2ポート、DisplayPort×1ポート、LAN×1ポート仕様●CPU詳細:Intel Core i7-1355U●J-Moss:対応●PCリサイクル:対応●VCCI:対応●その他インターフェース:オーディオ・ジャック×1●その他ソフト:なし●その他ドライブ:なし●その他無線データ転送:Bluetooth 5.3●インストールOS詳細:Chrome OS●エネルギー消費効率:後日掲載●グラフィックコントローラ:インテル UHD グラフィックス●ストレージタイプ:M.2 PCIE SSD●ストレージ容量:256GB●タッチパネル:非搭載●ディスプレイ詳細:なし●プロセッサーテクノロジー:Intel Core i7-1355U●メインメモリ(最大):16GB●メインメモリ(標準):16GB●メモリカードスロット:MicroSD●メモリタイプ:DDR4-3200●ライセンスOS:Chrome OS●国際エネルギースター:登録●外部ディスプレイ出力:あり、USB-C×1、HDMI ×2、DisplayPort x 1●本体サイズ(H×W×D):45.9 mm×166.5mm×165.8mm●附属品:VESA規格対応マウント、ACアダプター、電源コード、ユーザーマニュアル、製品保証書●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):付属のACアダプターおよび電源コードにて適合●電波法:適合●電波法備考:無線LAN電源100V-240V AC 50/60Hz本体質量(kg)0.8最大消費電力(W)90スピーカーなしチップセットなしキーボードなしポインティングデバイスなしWebカメラなしRoHS指令(10物質対応)対応TVチューナーなし光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/axUSBUSB 3.2 Gen2 Type A×1(正面×1)、USB 3.2 Gen1 Type A×3(正面×3),USB 3.2 Gen2 Type-A x 2(背面×2),USB 3.2 Gen2 Type C×1(背面×1)オフィスソフトなし
液晶モニタ24型 Eye Care/IPS/フルHD/99% sRGB/フレームレス/5年保証 VA249QGSZ
ASUS(エイスース)¥19,980税込¥21,9781台翌々日出荷23.8インチ フルHD (1920x1080) フレームレスデザイン、IPS 178°広視野角パネル。SmoothMotion機能、VRR(可変リフレッシュレート)を有効にすることで、120Hzのリフレッシュレートと1msのMPRTがティアリングのないシームレスな映像を実現。豊富な接続オプション:HDMI、DisplayPort、VGAとイヤホンジャック。VESAウォールマウントでデスクトップスペースを有効活用。快適な視聴体験のため、チルト・ピボット・スイベル・高さの調整が可能なエルゴノミクスデザイン。ASUS DisplayWidgetセンターにより、ユーザーは直感的なインターフェイスで簡単にモニター設定を変更可能。ASUS Eye Care モニターは、TUV Rheinland認証を取得したフリッカーフリーとブルーライト軽減機能を搭載付属品HDMIケーブル / 電源コード / クイックスタートガイド / USB Type-B to Aケーブル / 保証書その他ケンジントンセキュリティースロット搭載質量(kg)約4.8電源AC100~240V型番VA249QGSZ機能【搭載技術】Trace Free テクノロジー / SPLENDID テクノロジー / 色温度 : 4 モード / GamePlus / QuickFit / HDCP : 1.4 / VRR テクノロジー : Adaptive-Sync / モーション Sync / ディスプレイウィジェットセンター / ブルーライト低減 / Eye Care+ テクノロジー液晶パネルパネルサイズ:23.8型ワイド/バックライト:LED/パネル種類:IPS/表面仕様:ノングレア/最大解像度:1920×1080/画素ピッチ:0.2745mm/視野角:水平178・垂直178°/最大輝度:350 cd/m2/コントラスト比:1500:1(typ.)/応答速度:1ms(MPRT)/最大表示色:約1677万色/広色域対応:Color Space (sRGB) : 99%/HDR (High Dynamic Range):なし/フリッカーフリー:搭載保証期間購入日より5年間の日本国内保証スピーカー2W×2RoHS指令(10物質対応)対応可動範囲【上下角度調節 (チルト)】 上35°~下5°【左右角度調節(スウィーベル)】左右180°【高さ調節】0~130mm【縦回転(ピボット)】左右回り90°走査周波数【アナログ】(水平/垂直)30~100KHz(H)/48~75Hz(V)【デジタル】(水平/垂直)HDMI:30~255KHz(H)/48~120Hz(V)/DP:255~255KHz(H)/48~120Hz(V)入出力端子【デジタル入力】DisplayPort 1.2×1/HDMI(v1.4)×1【アナログ入力】VGA×1/USB HUB:USB 3.2 Gen 1 Type-A×4【LANポート】なし【オーディオ入力】3.5mmステレオミニジャック【オーディオ出力】3.5mmステレオミニジャック本体寸法(cm)54.0×45.7×21.1(スタンド含む)対応VESA規格100×100mm
液晶モニタ ポータブルプロフェッショナルモニター 14インチ IPS フルHD(1920×1080) 10ポイントタッチ PA148CTV
ASUS(エイスース)¥56,980税込¥62,6781台3日以内出荷静電容量式10ポイントマルチタッチを備えた14インチフルHDIPSアンチグレアパネル 100%sRGBおよび100%Rec.709の色域、およびCalmanは、工場で事前に調整されたDelta E2で検証され、優れた色精度を実現しています。 ASUSダイヤル、金属製キックスタンド、三脚ソケットを介した直感的なOSD制御によるユーザーフレンドリーなデザイン I/Oポートには、さまざまなデバイス接続用に2つのUSBType-Cポート(DP Altモード)と1つのMicroHDMIが含まれます TUV Rheinland認証を取得した目にやさしいブルーライト軽減機能とチラツキをなくすフリッカーフリー技術を搭載 PA148CTVは、創造性を最大限に発揮するための機能を多く備えています。Calman認証を取得したPA148CTVは、ΔE < 2の色差値と広い色域で、見たままの色を確実に再現します。 「ProArtプリセット」ソフトウェアで色域を素早く調整でき、「ProArtパレット」では多様な色設定を調整できます。 sRGB 100%とRec.709 100%の広い色域をカバーすることで、赤、緑、青などの深みのある原色と豊かな二次色を実現し、より鮮やかな色彩を再現します。 正確でリアルな色再現による、純粋で表現力豊かな色合いをお楽しみください。色再現精度ΔE < 2により、画像が画面上で正確に再現されるため、仕上がりイメージが一目瞭然です。 色彩のプロは、作品を思い通りの色に表現するために、正確な色を表現できるディスプレイを求めています。 PA148CTVは、業界最高の色再現精度を保証するために、工場出荷時にプレキャリブレーションを行い、Calman認証(Calman Verified)も取得しています。 より滑らかなカラーグラデーションを実現し、最高のビジュアルを保証するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。 ASUS独自のProArtプリセットには、色域を素早く調整できる複数のモードがあります。色調補正、動画編集、写真の加工など、ニーズに合わせて簡単に切り替えることができます。 ASUS ProArtパレットにより、色調、温度、ガンマ値などのさまざまなパラメーターを画面に表示されるメニューで簡単に設定し、ディスプレイを自由にカスタマイズすることができます。 また、全6色に対応したグレースケールスライダー(2点間)により、他社のモニターに比べより自由な色調整が可能となっています。ProArtパレットで効率的な色管理を行うことで、短時間で思う通りに色設定を行うことができます。 PA148CTVは、クリエイティブなニーズに応えるため、多数のポートを備えています。2基のUSB-Cポートにより、1本のケーブル※でオーディオ/ビデオ信号、タッチ及び電源の入力が可能です。※接続には、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を搭載したデバイスが必要です。 また、多様な入力ソースとの接続を可能にするmicro HDMIポートに加え、三脚に取り付けて使用するための三脚ネジ穴も備えています。 PA148CTVは旅行バッグやバックパックに収まるので、簡単に持ち運ぶことができます。備え付けの金属製キックスタンド(調整可能)が本体を支え、どこでも快適な視野角と作業姿勢を可能にします。 ASUSフリッカーフリー技術は、画面上のチラツキを削減し、ディスプレイの前で長時間過ごすときに起こる目の緊張、頭痛、眼精疲労を最小限に抑え、より快適な視聴体験を保証します。 有害なブルーライトから大切な目を守る、ASUS独自のUltra-Low Blue Lightテクノロジーは、4種類のブルーライトフィルター設定が可能で、画面上のメニューからショートカットキーを使って簡単にアクセスできます。 ASUS Dialはディスプレイ背面にあるフィジカルなダイヤルです。互換性のあるAdobeソフトウェアやMicrosoft Surface Dialコントロールとシームレスに連携し、手元のタスクに集中しながらすばやく調整することが可能です。 また、統合されたオンスクリーンディスプレイ(OSD)コントローラーを使用することで、モニターの設定をすばやく簡単に調整できます。 ASUS Dialは、互換性のあるAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)と連動するように設計されています。 ダイヤルを回すと、画像の拡大・縮小、ブラシのサイズや明るさの調整など、カスタマイズされたショートカットにアクセスできます。また、デフォルトのインターフェースを自分の作業スタイルに合わせてカスタマイズすることも可能です。 ASUS Dialは、Microsoft Surface Dial機能とシームレスに連携します。ASUS Dialを回すだけで、音量調整、Webページのスクロールなど、さまざまな機能を利用することができます。 Virtual Control Panelは、対応するAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)ごとに固有の直感的なインターフェースを備えており、必要な操作やショートカットをすぐに呼び出すことができます。 Photoshopでは画像の露出やコントラストの微調整、Premiereでは動画のタイムバーをスライドすることができます。すべてが整然とレイアウトされているため、より迅速かつ効率的に作業できます。用途写真家、映像編集者、グラフィックデザイナー付属品色の事前キャリブレーションレポート、マイクロHDMI-HDMIケーブル、電源アダプタ、ProArtスリーブ、クイックスタートガイド、USBType-C to Aアダプター、USB-Cケーブル、USB-C to Aケーブル、保証書、ウェルカムカード仕様チルト:+ 15°~+ 75°、ピボット:時計回りに0°~90°、三脚ソケット:はいその他ProArt Creator Hub(ASUSダイヤルおよびコントロールパネル機能)は、MicrosoftWindowsのみをサポートします。※10点タッチ機能はオペレーティングシステムによって異なります。接続されたデバイスは、1つのUSB-Cケーブル接続を使用する場合、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を必要とします。質量(kg)スタンド付き正味重量:0.74規格2K/FHD(Full-HD)消費電力(W)使用時 : 10以下、スタンバイ時 : 0.5以下電圧(V)(50/60Hz)100~240表面処理ノングレア寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:326.1×204.4×12.0コントラスト比700:1(標準)最大解像度1920×1080ディスプレイパネルサイズ(インチ):14、ディスプレイ表示領域(H×V):309.37×174.02 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178°/ 178°、ピクセルピッチ:0.160mm、最大輝度 : 300cd/m2、色空間:100%(sRGB)、100%(Rec.709)、表示色:16.2M、応答時間:5ms(GTG)、リフレッシュレート(最大):60Hz、タッチ:搭載(PCAPタッチ)、フリッカーフリー:搭載、LCD ZBD保証:搭載(3年)、タッチパネル:静電容量方式10点マルチタッチ対応表示機能ASCRテクノロジー:搭載、トレースフリーテクノロジー:搭載、ProArtプリセット:標準、sRGB、DCI-P3、Rec.709、風景、読書、暗室、ユーザーモード1、ユーザーモード2、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△E2、ProArtパレット:搭載、QuickFit:搭載、HDCP:1.4、ローブルーライト:搭載保証期間購入日より3年間の日本国内保証、3年間LCDZBD保証スピーカー1W×2色(本体)ブラック各種認証TUVフリッカーフリー、TUVローブルーライト、カルマン検証済みアスペクト比16:9入出力端子USB-C×2、Micro HDMI×1I/OポートUSB-C×2、Micro HDMI×1パネル駆動方式IPSブルーライトカット対応角度調節可
P470VAK-BPE055X (i5/16G/512G/W11P)
ASUS(エイスース)¥139,800税込¥153,7801台翌々日出荷仕様●その他インターフェース:マイクロホン/ヘッドホン・コンボジャック×1●PCリサイクル:対応●VCCI:対応●附属品:ACアダプター、外付けDVDスーパーマルチドライブ 、USBキーボード、USBマウス、製品保証書●ストレージタイプ:SSD●ディスプレイ詳細:27.0型ワイドTFTカラー液晶●メインメモリ(最大):64GB●その他無線データ転送:Bluetooth 5.3●ストレージ容量:512GB●エネルギー消費効率:14区分 52.2kWh/年 (AAA)●ドライブベイ(空/全):なし●リカバリ用データ保存場所:SSD●メモリタイプ:DDR5-5200●電気通信事業法:適合●メモリスロット(空/全):SODIMMスロット×2 (空き×1)●グラフィックコントローラ:インテル UHD グラフィックス (CPU内蔵)●タッチパネル:非搭載●ライセンスOS:Windows 11 Pro 64ビット●PCI-Expressスロット:あり PCI Express 4.0 x4接続●インストールOS詳細:Windows 11 Pro 64ビット●電波法:適合●CPU詳細:インテル Core i5-13420H プロセッサー●電気用品安全法(付属品等):適合/例外承認●その他ドライブ:なし●国際エネルギースター:登録●電気用品安全法(備考):ACアダプターで適合●ディスプレイサイズ:27型●J-Moss:対応●本体サイズ(H×W×D):高さ447mm×幅613mm×奥行き210mm●その他ソフト:なし●メインメモリ(標準):16GB●VRAM容量:メインメモリと共有●外部ディスプレイ出力:あり HDMI出力×1電源Φ4.5/120W ACアダプター (20V/6A)本体質量(g)7900最大消費電力(W)約120解像度1920×1080ドットスピーカーステレオスピーカー内蔵 (5W×2)チップセットなしキーボードあり 110キー日本語USBキーボード (JIS配列)ポインティングデバイスUSBマウスWebカメラあり 207万画素ポップアップ式Webカメラ内蔵RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなし光学ドライブ外付けDVDスーパーマルチドライブ (2層ディスク対応)有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/ax (Wi-Fi 6E)USBUSB3.2 (Type-C/Gen1)×1、USB3.2 (Type-A/Gen1) ×3、USB2.0×1オフィスソフトなし
液晶モニタ 15.6インチ タッチモニター (10点マルチタッチ対応、IPS、広視野角、フレームレス、フリッカーフリーテクノロジー、ブルーライト軽減機能、HDMI、Windows 11対応) VT169HE
ASUS(エイスース)¥27,980税込¥30,7781台3日以内出荷・広視野角を提供するIPS技術を採用した、日常の生産性に最適な15.6インチフルHDモニター。・バーチャルキーボードやマルチタッチが必要なあらゆるアプリケーションに適した10点タッチ対応。・モニターアーム、ミニPC、NUC PCの取り付けが可能なVESA互換(75mm×75mm)により、デスクトップをすっきりさせ、スペースを節約。・前後角度は-5°から30°の間で調整可能、拡張モニターまたはPOS機などのシナリオに柔軟に対応。・TUV Rheinland認証を取得したフリッカーフリーテクノロジーとブルーライト軽減機能が快適な視聴を実現付属品HDMIケーブル / 電源コード / クイックスタートガイド / USB Type-B to Aケーブル / 保証書仕様ケンジントンセキュリティースロット搭載、タッチパネル対応:○質量(kg)1.46、2.93電源(V)100~240表面処理ノングレア型番VT169HE機能Trace Free テクノロジー / SPLENDID テクノロジー / 色温度 : 4 モード / GamePlus / QuickFit / HDCP : 1.4 / ディスプレイウィジェットセンター / ブルーライト低減 / Eye Care+ テクノロジーコントラスト比1000:1(typ)液晶パネル15.6型ワイド画素ピッチ0.179mm最大解像度1920×1080保証期間購入日より3年間の日本国内保証視野角水平170°/垂直170°応答速度5ms(GTG)スピーカーなしRoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)220(typ)走査周波数アナログ:水平/垂直 30~84KHz (H) / 59~61Hz (V) / デジタル:水平/垂直 30~84KHz (H) / 59~61Hz (V)入出力端子デジタル入力:HDMI×1/アナログ入力:VGA×1本体寸法(cm)37.78×28.07×18.94パネル駆動方式IPS上下角度調整(チルト):上30°~下5°最大表示色26.2万フリッカーフリー搭載対応VESA規格75mm×75mm
LEDプロジェクター フルHD(1920×1080) 3000ルーメン 10W内蔵スピーカー H1
ASUS(エイスース)¥159,800税込¥175,7801台7日以内出荷明るくフルHDのビジュアル - 3000ルーメンのLED光源を搭載 次世代コンソールに対応 - 非常にスムーズなゲームのための120Hzのリフレッシュレート 豪華な映画体験 - 40インチから200インチまでのプロジェクト、125%のRec.709およびsRGB色域 高品質スピーカー - 統合された10ワットの出力は、視聴体験を向上させるための大音量でクリアなサウンドを提供します 3000ルーメンの光出力とRec.709/sRGBの色域を125%カバーするASUS H1は、フルHD (1920 x 1080) 解像度で明るく鮮明な映像を映し出します。 水銀を含まないRGB LED光源は、最大30,000時間(1日平均4時間、約20年間の実使用に相当)もの間、変わることなく、美しい映像を鮮やかに映し出します。 H1を起動するだけで、自宅にいながらにして没入感あふれる映像体験に引き込まれます。 ASUS H1は、次世代コンソールゲームに対応する120Hzの高速リフレッシュレートを備えています。鮮やかな大画面で滑らかで快適なゲーム体験をお楽しみください。 ASUS H1は、40~200インチの投影サイズに対応しています。自宅のあらゆる部屋を手軽にホームシアターに変え、没入感あふれる大画面をお楽しみいただけます。また、1.2倍のズーム機能を搭載しており、投影された映像を拡大・縮小することができます。 洗練されたH1プロジェクターは、天井に取り付けても、デスクの上に置いても、ご家庭やオフィスのインテリアに調和する高級感とスタイルを持ち合わせています。また、スタイリッシュでコンパクトなリモコンが付属しています。 H1は Crestron RoomView Expressと互換性のあるRJ45 Ethernetポートを搭載しており、同一ネットワーク上で最大250台のプロジェクターをリモート管理できます。お手元のPC1台で、ランプの寿命の把握から、通知の送信、運用スケジュールの設定まですべて行うことができます。 H1は、4K入力対応のHDMI2.0を2ポート、VGA、オーディオ入出力、RS232、USB Type-Aなど、使いやすい接続オプションを豊富に備えており、マルチメディアソースへの接続も簡単です。 出力10Wのスピーカーを内蔵しており、広周波数のクリアで豊かなボーカルを実現します。付属品HDMIケーブル、電源コード、保証書、QSG、リモコン仕様シャーシの色:黒調整可能なスタンド:はい天井取り付け穴:はいその他音響ノイズ(標準):32dBA、音響ノイズ(ECO /低):28dBA質量(kg)正味重量:5.7規格2K/FHD(Full-HD)消費電力(W)消費電力(最大):360、パワースタンバイモード:0.5寸法(幅W×高さH×奥行D)(mm)405×99×283(脚なし)コントラスト比800:1運転音(dB)32(通常時)解像度ネイティブ:1920×1080、最大入力:3840×2160表示機能Splendid:Dynamic Mode/Standard Mode/Theater Mode/Scenery Mode/Game Mode/sRGB Mode/Rec.709 Mode/User Mode、キーストーン調整:±40°(Vertical)、オートキーストーン:搭載、アスペクト比:4:3/16:9/16:10/Auto、Projector Placement:Front Table/Rear Table/Front Ceiling/Rear Ceiling、3D Support:搭載、HDCP Support:搭載保証期間購入日より2年間の日本国内保証スピーカー10W×1動作温度(℃)0~40動作湿度(%)10~90色(本体)ブラック画面サイズ画面サイズ:40~200型、ディスプレイテクノロジー:0.65 DLP(R)、光源:LED、LEDの寿命:30000時間、明るさ:3000ルーメン、投影距離:1.15m~5.7m、彩度(sRGB):125%、表示色:1.07 B使用レンズスローレシオ:1.3:1~1.56:1アスペクト比16:9走査周波数信号周波数(デジタル):15~101 KHz(H)/ 24~120 Hz(V)、信号周波数(アナログ):15~101 KHz(H)/ 50~120 Hz(V)I/OポートHDMI×2、VGA D-Sub15×1、USB-A×1(電力出力5V / 1.5A)、イーサネット RJ45×1、RS232 D-Sub9×1、3.5mmステレオミニジャック
PM3406CKA-LY0971X (Ryz AI7 350/32G/512G)
ASUS(エイスース)¥229,800税込¥252,7801台7日以内出荷仕様●CPU詳細:AMD Ryzen AI 7 350●J-Moss:対応●PCI-Expressスロット:あり PCI Express 4.0 x4接続●PCグリーンラベル:適合(★★☆)●PCリサイクル:対応●SIM情報:なし●VCCI:対応●VRAM容量:メインメモリと共有●WWAN:なし●WiMAX:なし●その他インターフェース:マイクロホン/ヘッドホン/ヘッドセット・コンボジャック×1●その他スペック:AMD Ryzen AI (NPU パフォーマンス 最大 50 TOPS)/指紋認証対応、顔認証対応/ミスティグレー●その他ドライブ:なし●その他無線データ転送:Bluetooth 5.4●インストールOS詳細:Windows 11 Pro 64ビット●エネルギー消費効率:12区分 16.2kWh/年 (AAA)●グラフィックコントローラ:AMD Radeon グラフィックス (CPU内蔵)●ストレージタイプ:SSD●ストレージ容量:512GB●タッチパネル:非搭載●ディスプレイサイズ:14型●ディスプレイ詳細:あり 14.0型ワイドTFTカラー液晶●ハードウェアセキュリティ:Kensingtonナノセキュリティスロット (6mm×2.5mm)●バッテリ:リチウムポリマーバッテリー (4セル/70Wh)●メインメモリ(最大):64GB●メインメモリ(標準):32GB●メモリスロット(空/全):SODIMMスロット×2 (空き×1)●メモリタイプ:DDR5-5600●ライセンスOS:Windows 11 Pro 64ビット●リカバリ用データ保存場所:SSD●国際エネルギースター:登録●外部ディスプレイ出力:あり HDMI×1、Type-C×2●外部ディスプレイ解像度:7680×4320ドット●対応SIMサイズ:なし●本体サイズ(H×W×D):高さ17.9~18.0mm×幅312.7mm×奥行き227.1mm●附属品:ACアダプター、製品マニュアル、製品保証書●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプターで適合●電気通信事業法:適合●電波法:適合電源Type-C/90W ACアダプター (20V/4.5A)本体質量(g)1468最大消費電力(W)90,最大約90解像度1920×1200ドット (60Hz)スピーカーステレオスピーカー内蔵 (1W×2)チップセットなしキーボードあり 84キー日本語キーボード (イルミネートキーボード) (JIS配列)ポインティングデバイスあり マルチタッチ・タッチパッドWebカメラあり 207万画素赤外線 (IR) カメラ内蔵 ※6 (プライバシーシャッター付)RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなし光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T (RJ45)無線LANIEEE802.11a/b/g/n/ac/ax (Wi-Fi 6)USBUSB3.2 (Type-C/Gen2/Power Delivery対応)×2、USB3.2 (Type-A/Gen1) ×2オフィスソフトなし
液晶モニタ 32型 4K UHD/Mini LED バックライト/IPS/3年保証 PA32UCXR
ASUS(エイスース)¥579,800税込¥637,7801台76日以内出荷より小さなLEDを使用するミニLEDバックライト技術により、小型のLEDを高密度で配置することで、精度と輝度が向上。驚異的な2304分割のバックライトを個別に制御することで、より高い輝度と深みのある濃い色を確保し、比類ないコントラストを実現し、HDRコンテンツを忠実に再現。Dolby Vision、HLG、HDR10を含む複数のHDRフォーマットに対応。内蔵カラーメーターは自動キャリブレーションをサポートし、CalmanおよびLight Illusion ColourSpace CMSのプロフェッショナルキャリブレーションソフトウェアに対応。工場出荷前プレキャリブレーションが行われ、ASUSの高度なグレースケールトラッキング技術を使用した厳格なテストを実施。100% sRGB、99% Adobe RGB、97% DCI-P3、およびRec. 2020色域を提供し、業界トップクラスのDelta E < 1の色精度を実現。デュアルThunderbolt 4(最大90Wのパワーデリバリー対応)、HDMI、DisplayPort、および内蔵USBハブを含む幅広い接続性。付属品HDMIケーブル・ DisplayPortケーブル・モニターフード・電源コード・クイックスタートガイド・Thunderbolt4ケーブル・ USBC to Aケーブル・保証書・ウエルカムカード質量(kg)13.8、本体・パッケージ込:20.5電源(V)100~240表面処理ノングレア機能【搭載技術/機能】Trace Free Technology:搭載・Color Temp. Selection:搭載(5 modes)・Color Adjustment:6-axis adjustment(R/G/B/C/M/Y)・Gamma Adjustment:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )・Color Accuracy:△E< 1・ASUS ProArt Hardware Calibration:搭載・ProArt Palette:搭載・QuickFit Plus:搭載・PIP / PBP Technology:搭載・HDCP:搭載2.2・VRR Technology:搭載(Adaptive-Sync)・HDR Preview:搭載・Low Blue Light:搭載・Multiple HDR Mode:搭載コントラスト比1000:1(typ)・1000000:1(HDRon)液晶パネルパネルサイズ32型ワイド・バックライトMini-LED・最大解像度3840x2160・画素ピッチ0.1845mm・視野角水平178°/垂直178°・最大輝度1000cd/m(typ.)・1600cd/m(HDRon)・応答速度5ms(GTG)・最大表示色約10億7370万色・広色域対応ColorSpace(sRGB):100%・ColorSpace(AdobeRGB):99%・ColorSpace(DCI-P3):97%・ColorSpace(Rec.2020):85%・HDR(HighDynamicRange)搭載/HDR10/HLG/DolbyVision/DisplayHDR1400・フリッカーフリー搭載解像度3840×2160保証期間3年スピーカー3W×2色(本体)BLACK調節範囲(mm)高さ:0~100RoHS指令(10物質対応)対応回転角度(°)ピボット: 左右回り90アスペクト比16:9走査周波数デジタル:水平/垂直・HDMI:135~135 KHz (H) / 40~60 Hz (V)、Thunderbolt・USB-C・DisplayPort:135~135 KHz (H) / 40~60 Hz (V)入出力端子デジタル入力:Thunderbolt 4×2(Daisy Chain)、DisplayPort 1.4×1、HDMI(v2.0)×2、USB-C Power Delivery:90W/USB HUB:USB 3.2 Gen 2 Type-A×3、USB 3.2 Gen 2 Type-C×1/オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)72.7×60.1×24.5(スタンド含む)パネル駆動方式IPS上下角度調節チルト:上23°~下5°対応VESA規格100mm×100mmセキュリティ機能ケンジントンセキュリティースロット:搭載角度調節【左右】スウィーベル:30°
液晶モニタ 27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-W
ASUS(エイスース)¥169,800税込¥186,7801台76日以内出荷・QHDで最大540Hz、HDで最大720Hzの映像出力と0.02msの応答速度。・26.5インチのQHD有機ELモニターは、最新のタンデム有機EL技術により、従来の白色有機ELパネルと比べて明るさ・色の鮮やかさ・パネル寿命が大幅に向上。・TrueBlack 光沢コーディングパネルにより、映り込みのないクリアな画面と、驚くほどシャープな映像表現を実現。・焼き付き対策として、Neo近接センサーを活用したASUS 有機EL Care Proを搭載。ユーザーの不在を検知して自動で黒画面に切り替え;。・HDMIとDisplayPort 2.1a(80Gbps)を搭載し、最新機器との高い互換性を実現付属品キャリブレーションレポート、DisplayPort 2.1 (DP80) ケーブル、HDMI Ultra High Speed ケーブル、マイクロファイバークロス、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、USB 3.2 ケーブル、VESA マウントキット、保証書仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual、カラー温度 : 8 modes、カラー調整 : 6-軸調整 (R・G・B・C・M・Y)、ガンマ調整 : 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur 、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I.アシスタントテクノロジー : 、AI Visual/Dynamic Crosshair/、Dynamic Shadow Boost/AI Crosshair/AI Shadow Boost/AI Sniper●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) 左右30°、高さ調節 0~110mm、縦回転(ピボット) +90°~ -90°質量(kg)7.04(本体・パッケージ込)、11.6(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:55、スタンバイ時:0.5以下本体寸法(mm)60.56× 54.79×27.35 (スタンド含む)サイズ(inch)26.5表面処理Glossy型番PG27AQWP-Wコントラスト比1500000:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 DP:30KHz to 850KHz(H)/48Hz to 540Hz(V)、HDMI:30KHz to 850KHz(H)/48Hz to 540Hz(V)入出力端子DisplayPort 2.1、HDMI(v2.1)、USB HUB:USB 3.2 Gen 1 Type-A、ステレオミニジャックパネル駆動方式WOLED対応VESA規格100mm×100mm