カテゴリ
- パソコン/周辺機器(7)
絞り込み
ブランド
- ASUS(エイスース)
- メディアカバーマーケット(117)
- エレコム(18)
- StarTech.com(18)
- CIO(16)
- SPARKFUN(13)
- Philips(10)
- Mate(10)
- SKF(日本エスケイエフ)(7)
- BUFFALO(バッファロー)(5)
- Jabra(3)
- 摂津金属工業(3)
- QNAP(3)
- BELKIN(ベルキン)(3)
- ビット・トレード・ワン(3)
- Anker(アンカー)(3)
- GR(ジーアール)(3)
- GENTOS(2)
- 共立電子産業(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(6)
「type c cable」の検索結果
![ESD-S1C/BLK/G/AS SSDケース ROG STRIX ARION ブラック [1台 /M.2対応] ASUS(エイスース)](//jp.images-monotaro.com/Monotaro3/pi/full/mono57396475-200828-02.jpg)
ESD-S1C/BLK/G/AS SSDケース ROG STRIX ARION ブラック [1台 /M.2対応]
ASUS(エイスース)¥7,998税込¥8,7981個4日以内出荷ASUS初 SSDケース ROG Strix Arion付属品Pin Ejector x 1、R-hook x 1、Protective holder x 1、USB Type C to Type C x 1、USB Type C to Type A x 1仕様Aura system requirement:Windows 10/8 64bit、Speed:10 Gbps、Cable:USB Type C to Type C x 1、USB Type C to Type A x 1、Voltage:DC 5V、SSD Compatibility:M.2 M Key PCIe (NVMe) SSD with 2280、2260、2242、2230本体質量(g)98対応OSWindows 10 / 10 64-bit / 8.1 / 8Mac OS X 10.6 or AboveiOS 13以降本体寸法(長さL×幅W×高さH)(mm)124.57×47.76×10.85対応ドライブ:M.2対応インターフェースUSB 3.2 GEN 2 Type C (Compatible with USB 3.2 GEN 1/ USB 2.0)接続台数1台
ASUS ROG MAXIMUS Z890 HERO マザーボード
ASUS(エイスース)¥149,800税込¥164,7801台22日以内出荷・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING IIその他256Mb Flash ROM/UEFI AMI BIOS外寸(mm)370×312×108機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3AOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitorsRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS PRO WS W680-ACE IPMI
ASUS(エイスース)¥66,980税込¥73,6781台23日以内出荷IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載 電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給 次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー 包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4 高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御 確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXEインターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt headerメモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem IIOSWindows 11、Windows 10 64-bitチップセットIntel W680 Chipsetオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuitRoHS指令(10物質対応)対応Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slotフォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel CoreUSBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 portsLAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
ASUS PRO WS WRX90E-SAGE SE
ASUS(エイスース)¥249,800税込¥274,7801台23日以内出荷超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button対応OSWindows 11、Windows 10 64-bitオーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.RoHS指令(10物質対応)対応ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
ASUS ProArt PA248CRV プロフェッショナル液晶ディスプレイ 24.1型
ASUS(エイスース)¥43,980税込¥48,3781台76日以内出荷24.1 インチ 16:10 WUXGA (1920 x 1200) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。97% DCI-P3 および 100% sRGB をカバーする広い色域。96W Power Delivery を備えた DisplayPort、USB-C、DisplayPort、HDMI、USB ハブなどの広範な接続性。スリムなプロファイルとコンパクトなベースに加え、デスクスペースを最大限に活用できる壁掛け可能なデザイン。人間工学に基づいたデザインで、チルト、スイベル、ピボット、高さの調整が可能で快適な視聴を実現付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、クイックスタートガイド、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)スタンド付き正味重量 : 5.9、スタンドなし正味重量 : 4.2電源(V)100~240(50/60Hz)消費電力(W)消費電力:12.35 、省電力モード:<0.5、電源オフモード:0(ハードスイッチ)電源AC100~240V表面処理ノングレア本体質量(kg)約8.5(パッケージ込)型番(製品)PA248CRV寸法(幅W×高さH×奥行D)(mm)スタンド付き外形寸法:531.69×(399.2~529.2)×190.37、スタンドなし外形寸法:531.69×350.18×44.1、ボックス寸法:610×414×126対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能【ビデオ】ProArt Preset:搭載、Trace Freeテクノロジー:搭載、Quick Fit機能:搭載、ブルーライトフィルター:搭載、HDCP:搭載、AMD FreeSync/Adaptive-Sync:Adaptive-Syncコントラスト比1000:1液晶パネル24.1型ワイド画素ピッチ0.270mm最大解像度1920×1200保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバー高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:10最大輝度(cd/m2)350走査周波数アナログ:水平/垂直、デジタル:水平/垂直 USB-C、DisplayPort : 95~95 KHz (H) / 48~75 Hz (V)、HDMI : 30~95 KHz (H) / 48~75 Hz (V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/USB PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v1.4)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックI/OポートUSB-C×1(DP Alt Mode)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v1.4)×2、USB Hub:USB 3.2 Gen 1 Type-A×3/USB 3.2 Gen 1 Type-C×1、Earphone Jack:あり、USB-C Power Delivery:96Wパネル駆動方式IPS最大表示色約1670万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°
ASUS ProArt PA329CRV プロフェッショナル液晶ディスプレイ 32型(可視領域31.5インチ)
ASUS(エイスース)¥99,980税込¥109,9781台76日以内出荷31.5 インチ 4K (3840 x 2160) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。DCI-P3 カバー率 98% の広い色域。96W Power Delivery、DisplayPort (MST)、HDMI、USB ハブを備えた DP over USB-C を含む広範な接続性。デスクスペースを最大限に活用できる壁掛け可能なデザイン。快適な視聴体験を実現する上下角度調節 (チルト)、左右角度調節(スウィーベル)、縦回転(ピボット)、高さ調整機能を備えた人間工学に基づいたデザイン付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)スタンド付き正味重量 : 9.9、スタンドなし正味重量 : 6.7消費電力(W)使用時:26.22以下、スタンバイ時:0.5以下電源AC100~240V表面処理ノングレア本体質量(kg)14.2(パッケージ込)型番(製品)PA329CRV寸法(幅W×高さH×奥行D)(mm)スタンド付き外形寸法:713.8×(487.67~617.67)×240、スタンドなし外形寸法:713.8×419.3×44.7、ボックス寸法:828×509×142対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能ProArt Preset:搭載、Trace Freeテクノロジー:搭載、Quick Fit機能:搭載、ブルーライトフィルター:搭載、HDCP:搭載、Picture in Picture:搭載、Picture by Picture:搭載、AMD FreeSync/Adaptive-Sync:Adaptive-Syncコントラスト比1000:1液晶パネル31.5型ワイド画素ピッチ0.182mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバーオーディオ機能Speaker : あり(2Wx2)高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:9ビデオ仕様Trace Free テクノロジー:搭載、ProArt Preset:sRGB、ProArt Preset:Adobe RGB、ProArt Preset:DCI-P3、ProArt Preset:Rec. 2020、ProArt Preset:DICOM、ProArt Preset:Rec. 709、ProArt Preset:User mode1、ProArt Preset:User mode2、色温度選択:搭載(5 modes)、ガンマ調整:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、色精度:△E< 2、ProArt Palette:搭載、PIP / PbP Technology:搭載、HDCP:搭載、2.2、VRR テクノロジー:搭載 (Adaptive-Sync)、ProArt Chroma Tune:搭載、Low Blue Light:搭載 (Hardware Solution)本体寸法(幅W×高さH×奥行D)(mm)713.8×(487.67~617.67)×240(スタンド含む)最大輝度(cd/m2)400走査周波数アナログ:水平/垂直、デジタル : 水平/垂直 15~135 kHz(H) / 48~60 Hz(V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックパネル駆動方式IPS最大表示色約10億7370万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°
ASUS ProArt PA279CRV プロフェッショナル液晶ディスプレイ 27型
ASUS(エイスース)¥77,980税込¥85,7781台欠品中27 インチ 4K (3840 x 2160) LED バックライト HDR ディスプレイ、178° 広視野角 IPS パネル。99% DCI-P3 および 99% Adobe RGB をカバーする広い色域。96W Power Delivery を備えた DisplayPort、USB-C、DisplayPort、HDMI、USB ハブなどの広範な接続性。スリムなプロファイルとコンパクトなベースに加え、デスクスペースを最大限に活用できる壁掛け可能なデザイン。人間工学に基づいたデザインで、チルト、スイベル、ピボット、高さの調整が可能で快適な視聴を実現付属品Color pre-calibration report、DisplayPort cable、HDMIケーブル、電源コード、Quick release stand、クイックスタートガイド、USB-C cable、保証書仕様ケンジントンセキュリティースロット搭載質量(kg)約5.78消費電力(W)使用時:26.14以下、スタンバイ時:0.5以下電源AC100~240V表面処理ノングレア本体質量(kg)約8.69(パッケージ込)型番(製品)PA279CRV対応【広色域対応】ColorSpace(sRGB):100%/ColorSpace(AdobeRGB):99%、【HDR(HighDynamicRange)】HDR10、【フリッカーフリー】搭載機能ProArt Preset搭載、Trace Freeテクノロジー搭載、Quick Fit機能搭載、ブルーライトフィルター搭載、HDCP搭載、Picture in Picture搭載、Picture by Picture搭載、AMD FreeSync/Adaptive-Sync Adaptive-Syncコントラスト比1000:1液晶パネル27型ワイド画素ピッチ0.155mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証、LCDZBDWarranty:3年間視野角水平178°/垂直178°応答速度5ms(GTG)スピーカー2W×2色(本体)シルバー高さ調整範囲(mm)0~130RoHS指令(10物質対応)対応バックライトLED回転角度(°)縦回転(ピボット)左右回り90アスペクト比16:9ビデオ仕様Trace Free テクノロジー:搭載、ProArt Preset:sRGB、ProArt Preset:Adobe RGB、ProArt Preset:DCI-P3、ProArt Preset:Rec. 2020、ProArt Preset:DICOM、ProArt Preset:Rec. 709、ProArt Preset:User mode1、ProArt Preset:User mode2、色温度選択:搭載(4 modes)、ガンマ調整:搭載 (Support Gamma 1.8/2.0/2.2/2.4/2.6 )、色精度:△E< 2、ProArt Palette:搭載、PIP / PbP Technology:搭載、HDCP:搭載、2.2、VRR テクノロジー:搭載 (Adaptive-Sync)、ProArt Chroma Tune:搭載、Low Blue Light:搭載 (Hardware Solution)本体寸法(幅W×高さH×奥行D)(mm)612.22×(408.11~538.11)×215.00(スタンド含む)最大輝度(cd/m2)400走査周波数アナログ:水平/垂直、デジタル:水平/垂直 15 ~ 135 kHz(H) / 48 ~ 60 Hz(V)入出力端子デジタル入力:USB-C×1(DP Alt Mode/USB PD 96W)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2/USB HUB:USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-C×1/オーディオ出力:3.5mmステレオミニジャックI/OポートUSB-C×1(DP Altモード)、DisplayPort 1.4×2(Daisy Chain)、HDMI(v2.0)×2、USBハブ:USB 3.2 Gen 1 Type-A×3/USB 3.2 Gen 1 Type-C×1、イヤホンジャック:あり、USB-C電力供給:96Wパネル駆動方式IPS最大表示色約10億7370万対応VESA規格100mm×100mm角度調節(チルト)上23°~下5°、(スウィーベル)左右30°




![ESD-S1C/BLK/G/AS SSDケース ROG STRIX ARION ブラック [1台 /M.2対応] ASUS(エイスース)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono57396475-200828-02.jpg)