カテゴリ

  • パソコン/周辺機器(2)
絞り込み
ブランド
  • ASUS(エイスース)
  • モノタロウ(3)
  • エレコム(5)
  • StarTech.com(5)
  • サンワサプライ(4)
  • トライメイト(2)
  • BUFFALO(バッファロー)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「typec dvi」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-F GAMING WIFI マザーボードASUS(エイスース)
65,980税込72,578
1台
5日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ASUS ROG STRIX Z890-A GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボードASUS(エイスース)
59,980税込65,978
1台
23日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86