カテゴリ
- パソコン/周辺機器(12)
絞り込み
ブランド
- ASUS(エイスース)
- StarTech.com(48)
- エレコム(38)
- RS PRO(38)
- メディアカバーマーケット(20)
- BUFFALO(バッファロー)(17)
- MICROCHIP(17)
- bitstrong(ビットストロング)(14)
- サンワサプライ(11)
- GENTOS(6)
- ATEN(6)
- LINDY(6)
- ロジクール(5)
- エフケイシステム(5)
- COUGAR(5)
- オーム電機(4)
- HIROSE(ヒロセ電機)(4)
- タッチパネルシステムズ(4)
- insta360(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(11)
「usb micro b 2m」の検索結果

ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード
ASUS(エイスース)¥29,980税込¥32,9781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4。・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Ethernet 2.5G。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
ASUS PRIME B840M-A WIFI デスクトップ マザーボード
ASUS(エイスース)¥23,980税込¥26,3781台4日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8+2+1電源ソリューション、6層PCB。・ 最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen4、1× USB 10Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 4.0 x16 SafeSlot、USB 4.0ヘッダー。・ 高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)275×275×67.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM、LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 7 ports):2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × USB Type-C)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B840 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 3.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Adobe Creative Cloud (Free Trial)、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B850M-PLUS WIFI デスクトップ マザーボード
ASUS(エイスース)¥38,980税込¥42,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、8層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット3つ、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 6E。・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、New M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard外寸(mm)275×275×67.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 12 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B850 Chipset、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Specifications vary by CPUtypes、AMD RAID×pert2 Technology、Ryzen 9000 Series Processors: RAID 0/1/5/10、Ryzen 8000 Series Processors: RAID 0/1、Ryzen 7000 Series Processors: RAID 0/1/1内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 8K@30Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥44,980税込¥49,4781台4日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
ASUS ROG STRIX B850-A GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥43,980税込¥48,3781台4日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応 mATXマザーボード PRIME B760M-A D4
ASUS(エイスース)¥18,980税込¥20,8781台5日以内出荷・インテル(R) LGA 1700ソケット:第13世代&第12世代インテル(R)プロセッサーに対応。・超高速な接続性:PCIe 4.0、2つのPCIe 4.0 M.2、Realtek 2.5Gbイーサネット、rear USB 3.2 Gen 2、 front USB 3.2 Gen 1 Type-C(R)に対応。・包括的な冷却機能:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+。・ASUS OptiMem II:トレースやビアを丁寧に配線し、グランド層を最適化することでシグナルインテグリティを保ち、メモリのオーバークロックを向上。・Aura Sync RGBライティング:アドレサブルGen2ヘッダーとRGB LEDストリップ用のAura RGBヘッダーを搭載し、Aura Sync対応のハードウェアと簡単に同期可能寸法(長さL×幅W×高さH)(mm)244×244×40機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS 5X PROTECTION3OSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタmATX:244×244イーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 6 ports)
ASUS PRIME B860M-A WIFI-CSM デスクトップ マザーボード
ASUS(エイスース)¥28,980税込¥31,8781台5日以内出荷・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB。・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4。・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー。・高性能ネットワーク: Ethernet 2.5G、WiFi 6E。・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア外寸(mm)275×275×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB headerOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS ROG STRIX B850-I GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥48,980税込¥53,8781台4日以内出荷・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headersメモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop ProcessorsOSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)チップセットAMD B850 Chipsetオーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3AWi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rateストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease SlimフォームファクタMini-ITX:170×170イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS インテル Socket LGA1700 第13世代インテル B760チップセット対応mATXマザーボード TUF GAMING B760M-PLUS D4
ASUS(エイスース)¥23,980税込¥26,3781台5日以内出荷最新のインテル(R)プロセッサーの重要な要素を取り入れ、ゲーム対応の機能と実証済みの耐久性と組み合わせたものです。軍用グレードのコンポーネント、アップグレードされた電源ソリューション、および包括的な冷却システムを使用して設計されたこのマザーボードは、長時間のプレイでも堅牢で安定した期待を上回るパフォーマンスを提供します。TUF GAMINGマザーボードは、他の機種ではエラーを起こすような状況でも対応できるよう、厳しい耐久性テストも受けています。エンボス加工されたネームプレートと幾何学的なデザイン要素を取り入れた外観は、TUF GAMINGシリーズを定義する信頼性と安定性を反映しています。仕様Back Panel I/O Ports:Wi-Fi Module×1寸法(長さL×幅W×高さH)(mm)244×244×50機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS TUF PROTECTIONOSWindows 11/Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playbackRoHS指令(10物質対応)対応ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPortフォームファクタmATX:244×244イーサネット対応1 x Realtek 2.5Gb Ethernet対応ソフトウェアASUS Exclusive SoftwareUSBRear USB(Total 8 ports)
液晶モニタ ポータブルプロフェッショナルモニター 14インチ IPS フルHD(1920×1080) 10ポイントタッチ PA148CTV
ASUS(エイスース)¥56,980税込¥62,6781台3日以内出荷静電容量式10ポイントマルチタッチを備えた14インチフルHDIPSアンチグレアパネル 100%sRGBおよび100%Rec.709の色域、およびCalmanは、工場で事前に調整されたDelta E2で検証され、優れた色精度を実現しています。 ASUSダイヤル、金属製キックスタンド、三脚ソケットを介した直感的なOSD制御によるユーザーフレンドリーなデザイン I/Oポートには、さまざまなデバイス接続用に2つのUSBType-Cポート(DP Altモード)と1つのMicroHDMIが含まれます TUV Rheinland認証を取得した目にやさしいブルーライト軽減機能とチラツキをなくすフリッカーフリー技術を搭載 PA148CTVは、創造性を最大限に発揮するための機能を多く備えています。Calman認証を取得したPA148CTVは、ΔE < 2の色差値と広い色域で、見たままの色を確実に再現します。 「ProArtプリセット」ソフトウェアで色域を素早く調整でき、「ProArtパレット」では多様な色設定を調整できます。 sRGB 100%とRec.709 100%の広い色域をカバーすることで、赤、緑、青などの深みのある原色と豊かな二次色を実現し、より鮮やかな色彩を再現します。 正確でリアルな色再現による、純粋で表現力豊かな色合いをお楽しみください。色再現精度ΔE < 2により、画像が画面上で正確に再現されるため、仕上がりイメージが一目瞭然です。 色彩のプロは、作品を思い通りの色に表現するために、正確な色を表現できるディスプレイを求めています。 PA148CTVは、業界最高の色再現精度を保証するために、工場出荷時にプレキャリブレーションを行い、Calman認証(Calman Verified)も取得しています。 より滑らかなカラーグラデーションを実現し、最高のビジュアルを保証するため、すべてのProArtディスプレイに厳格で綿密な検査を実施しています。 ASUS独自のProArtプリセットには、色域を素早く調整できる複数のモードがあります。色調補正、動画編集、写真の加工など、ニーズに合わせて簡単に切り替えることができます。 ASUS ProArtパレットにより、色調、温度、ガンマ値などのさまざまなパラメーターを画面に表示されるメニューで簡単に設定し、ディスプレイを自由にカスタマイズすることができます。 また、全6色に対応したグレースケールスライダー(2点間)により、他社のモニターに比べより自由な色調整が可能となっています。ProArtパレットで効率的な色管理を行うことで、短時間で思う通りに色設定を行うことができます。 PA148CTVは、クリエイティブなニーズに応えるため、多数のポートを備えています。2基のUSB-Cポートにより、1本のケーブル※でオーディオ/ビデオ信号、タッチ及び電源の入力が可能です。※接続には、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を搭載したデバイスが必要です。 また、多様な入力ソースとの接続を可能にするmicro HDMIポートに加え、三脚に取り付けて使用するための三脚ネジ穴も備えています。 PA148CTVは旅行バッグやバックパックに収まるので、簡単に持ち運ぶことができます。備え付けの金属製キックスタンド(調整可能)が本体を支え、どこでも快適な視野角と作業姿勢を可能にします。 ASUSフリッカーフリー技術は、画面上のチラツキを削減し、ディスプレイの前で長時間過ごすときに起こる目の緊張、頭痛、眼精疲労を最小限に抑え、より快適な視聴体験を保証します。 有害なブルーライトから大切な目を守る、ASUS独自のUltra-Low Blue Lightテクノロジーは、4種類のブルーライトフィルター設定が可能で、画面上のメニューからショートカットキーを使って簡単にアクセスできます。 ASUS Dialはディスプレイ背面にあるフィジカルなダイヤルです。互換性のあるAdobeソフトウェアやMicrosoft Surface Dialコントロールとシームレスに連携し、手元のタスクに集中しながらすばやく調整することが可能です。 また、統合されたオンスクリーンディスプレイ(OSD)コントローラーを使用することで、モニターの設定をすばやく簡単に調整できます。 ASUS Dialは、互換性のあるAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)と連動するように設計されています。 ダイヤルを回すと、画像の拡大・縮小、ブラシのサイズや明るさの調整など、カスタマイズされたショートカットにアクセスできます。また、デフォルトのインターフェースを自分の作業スタイルに合わせてカスタマイズすることも可能です。 ASUS Dialは、Microsoft Surface Dial機能とシームレスに連携します。ASUS Dialを回すだけで、音量調整、Webページのスクロールなど、さまざまな機能を利用することができます。 Virtual Control Panelは、対応するAdobeソフトウェア(Adobe Photoshop、Photoshop Lightroom Classic、Premiere Pro、After Effectsなど)ごとに固有の直感的なインターフェースを備えており、必要な操作やショートカットをすぐに呼び出すことができます。 Photoshopでは画像の露出やコントラストの微調整、Premiereでは動画のタイムバーをスライドすることができます。すべてが整然とレイアウトされているため、より迅速かつ効率的に作業できます。用途写真家、映像編集者、グラフィックデザイナー付属品色の事前キャリブレーションレポート、マイクロHDMI-HDMIケーブル、電源アダプタ、ProArtスリーブ、クイックスタートガイド、USBType-C to Aアダプター、USB-Cケーブル、USB-C to Aケーブル、保証書、ウェルカムカード仕様チルト:+ 15°~+ 75°、ピボット:時計回りに0°~90°、三脚ソケット:はいその他ProArt Creator Hub(ASUSダイヤルおよびコントロールパネル機能)は、MicrosoftWindowsのみをサポートします。※10点タッチ機能はオペレーティングシステムによって異なります。接続されたデバイスは、1つのUSB-Cケーブル接続を使用する場合、USB Type-C(DisplayPort Altモードおよび少なくとも10Wの電力出力)を必要とします。質量(kg)スタンド付き正味重量:0.74規格2K/FHD(Full-HD)消費電力(W)使用時 : 10以下、スタンバイ時 : 0.5以下電圧(V)(50/60Hz)100~240表面処理ノングレア寸法(幅W×高さH×奥行D)(mm)スタンド付き寸法:326.1×204.4×12.0コントラスト比700:1(標準)最大解像度1920×1080ディスプレイパネルサイズ(インチ):14、ディスプレイ表示領域(H×V):309.37×174.02 mm、バックライトタイプ:LED、視野角(CR≧10、H / V):178°/ 178°、ピクセルピッチ:0.160mm、最大輝度 : 300cd/m2、色空間:100%(sRGB)、100%(Rec.709)、表示色:16.2M、応答時間:5ms(GTG)、リフレッシュレート(最大):60Hz、タッチ:搭載(PCAPタッチ)、フリッカーフリー:搭載、LCD ZBD保証:搭載(3年)、タッチパネル:静電容量方式10点マルチタッチ対応表示機能ASCRテクノロジー:搭載、トレースフリーテクノロジー:搭載、ProArtプリセット:標準、sRGB、DCI-P3、Rec.709、風景、読書、暗室、ユーザーモード1、ユーザーモード2、色温度選択:対応(5モード)、色調整:6軸調整(R、G、B、C、M、Y)、ガンマ調整:対応(ガンマ1.8 / 2.0 / 2.2 / 2.4 / 2.6をサポート)、色精度:△E2、ProArtパレット:搭載、QuickFit:搭載、HDCP:1.4、ローブルーライト:搭載保証期間購入日より3年間の日本国内保証、3年間LCDZBD保証スピーカー1W×2色(本体)ブラック各種認証TUVフリッカーフリー、TUVローブルーライト、カルマン検証済みアスペクト比16:9入出力端子USB-C×2、Micro HDMI×1I/OポートUSB-C×2、Micro HDMI×1パネル駆動方式IPSブルーライトカット対応角度調節可
液晶モニタ 27インチ Fast IPS/デュアルモード/ELMB Sync/USB Type-C/三脚ソケット/3年保証 XG27JCG
ASUS(エイスース)¥149,800税込¥164,7801台46日以内出荷・高精細な27インチ5Kモニター ー 5120×2880解像度と218ppiで、細部まで鮮明な表示を実現。ゲームでも作業でもくっきりとした映像を表示。・180Hz×0.3msの滑らかな映像表示 ー 高速リフレッシュと低応答によりブレを抑え、FPSなどの競技シーンでもスムーズな視認性を提供。・330Hzへ切り替え可能なフレームレート強化 ー QHD表示時に最大330Hzに対応し、より高いフレームレートで反応性の高いプレイが可能。・幅広いデバイスに対応する最新の接続性 ー DP 1.4 DSC、HDMI 2.1、USB-Cに対応し、PCやゲーム機などさまざまな機器を高画質で接続可能。・鮮やかな表示を可能にする広色域とHDR ー 97% DCI-P3とHDR600が鮮やかな発色と深いコントラストを生み、没入感のある映像を提供。・ROGゲーミングAI技術が支援する機能 Dynamic Shadow BoostやDynamic CrosshairなどのAI機能が視認性を最適化し、対戦での有利な状況を作り出す。付属品DisplayPort ケーブル、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、ROG トリプルスタンド、保証書仕様【ケンジントンセキュリティースロット】搭載質量(kg)6.9、9.3(本体・パッケージ込)電源(V)100-240消費電力(W)使用時 :40以下、スタンバイ時:0.5以下表面処理アンチグレア型番XG27JCG機能Trace Free Technology 、GameVisual 、カラー温度選択 : 8 modes、カラー調整 : 6軸調整 (R/G/B/C/M/Y)、ガンマ調整 : Support Gamma 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur : ELMB 2、ELMB Sync、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー 、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I. アシスタントテクノロジー : AI Visual、/Dynamic Crosshair/Dynamic Shadow Boostコントラスト比1500:1(typ)液晶パネル27型ワイド(広色域対応 Color Space(DCI-P3): 97%、HDR(High Dynamic Range)搭載/VESA DisplayHDR 600、フリッカーフリー搭載)画素ピッチ0.116mm最大解像度5120×2880保証期間購入日より3年間の日本国内保証視野角(左右:上下)178°/178°スピーカーなしRoHS指令(10物質対応)対応バックライトLED調整機能上下角度調節(チルト):上20°~下5°、左右角度調節(スウィーベル):左右40°、高さ調節:0~110mm、縦回転(ピボット):+90°~-90°アスペクト比16:9最大輝度(cd/m2)600(HDR peak)走査周波数デジタル:水平/垂直 HDMI: 27~255 KHz (H) / 48~180 Hz (V)、DisplayPort: 510~510 KHz (H) / 48~180 Hz (V)入出力端子デジタル入力 USB-C×1 (DP Alt Mode & PD 15W)、DisplayPort 1.4 DSC×1、HDMI(v2.1)×2 (FRL)、USB HUB、USB 3.2 Gen 1 Type-A×3、USB 3.2 Gen 1 Type-B×1 (アップストリーム)、オーディオ出力、3.5mmステレオミニジャック本体寸法(cm)61.4×51.0×21.9(スタンド含む)パネル駆動方式Fast IPS最大表示色約10億7370万色対応VESA規格100mm×100mm応答時間(ms)0.3(GTG)
液晶モニタ 14インチ 静電容量方式10点マルチタッチ/USB-C×2ポート/Micro HDMI/ダイヤル式コントローラー/5年保証 PA148CTVZ
ASUS(エイスース)¥47,980税込¥52,7781台76日以内出荷タッチパネルディスプレイ14型/PA148CTVZ/静電容量方式10点マルチタッチ/USB-C×2ポート/Micro HDMI/ダイヤル式コントローラー/5年保証付属品キャリブレーションレポート、Micro HDMI to HDMI ケーブル、電源アダプター、ProArt スリーブ、クイックスタートガイド、USB-C ケーブル、USB-C to A ケーブル、保証書、ウェルカムカード質量(kg)0.74、2.5(本体・パッケージ込)電源(V)100-240消費電力(W)使用時 :4.67 、スタンバイ時:0.5以下表面処理ノングレア型番PA148CTVZ機能Trace Free テクノロジー、ProArt Preset、カラー温度選択 : 5 modes、カラー調整 : 6軸調整(R/G/B/C/M/Y)、ガンマ調整 : Support Gamma 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、ProArt Palette 、QuickFit 、HDCP : 1.4、ブルーライト低減コントラスト比700:1(typ.)液晶パネル14型ワイド(タッチ機能搭載、フリッカーフリー搭載)画素ピッチ0.160mm最大解像度1920×1080保証期間購入日より5年間の日本国内保証視野角(左右:上下)178°/178°スピーカー1W×2RoHS指令(10物質対応)対応バックライトLED最大輝度(cd/m2)300(typ.)走査周波数デジタル:水平/垂直HDMI: 24~83 KHz (H) / 59~60Hz (V)、USB-C: 24~83 KHz (H) / 59~60Hz (V)入出力端子デジタル入力 USB-C×2 (DP Alt Mode)、Micro HDMI×1本体寸法(cm)32.61×20.44×1.20パネル駆動方式IPS最大表示色約1620万応答時間(ms)5(GTG)