伊東電機41日以内出荷
・高出力モータBP。標準タイプの約2.5倍の高出力タイプ。・連続運転・間欠運転いずれも可能です。・間欠運転の最小タクトタイムは3秒ON、5秒OFFです。【パワーモーラの特長】パワーモーラは、品物の搬送に必要な部分だけを駆動する「ラン・オン・デマンド搬送」によって、外付けモータ駆動に比べて省エネ効果を発揮します。・エアレスのため、圧縮エアーを生み出すエネルギーが不要です。安全への配慮・モータのトルクは手で止めることができる程度です。・モータ・ギヤ部がローラーに内蔵されているため、万が一の巻き込み時に怪我のリスクを低減できます。快適空間の創出・モータ・ギヤ部はローラー内に密閉されています。・ラン・オン・デマンド搬送(一斉駆動なし)とエアーレスにより騒音を低減します。メンテナンス・取換が簡単なため、ダウンタイムの短縮が図れます。・万が一の故障時もライン全体が止まることはありません。・給油等のメンテナンスも不要です。省スペース・従来の方式の様に外付けモータや回転シャフトが不要なため、すっきりとしたコンベヤになります。・ラインの低床化や、ショートライン・組み立てラインへの適用も簡単です。
その他【呼び周速度】8タイプPM570BP-8-□-3-200シリーズPM570BP電源三相200Vパイプ径(Φmm)Φ57パイプ寸法(mm)500周速度(m/min)(50/60Hz)7/8.4ローラーストレートローラ定格接線力(N)(50Hz)96.5