伊東電機41日以内出荷
・標準モータBS。連続運転・間欠運転いずれも可能な汎用タイプ。・間欠運転の最小タクトタイムは3秒ON、2秒OFFです。・10秒以上ロックする場合はアキュームモータ(BU)を選定ください。【パワーモーラの特長】パワーモーラは、品物の搬送に必要な部分だけを駆動する「ラン・オン・デマンド搬送」によって、外付けモータ駆動に比べて省エネ効果を発揮します。・エアレスのため、圧縮エアーを生み出すエネルギーが不要です。安全への配慮・モータのトルクは手で止めることができる程度です。・モータ・ギヤ部がローラーに内蔵されているため、万が一の巻き込み時に怪我のリスクを低減できます。快適空間の創出・モータ・ギヤ部はローラー内に密閉されています。・ラン・オン・デマンド搬送(一斉駆動なし)とエアーレスにより騒音を低減します。メンテナンス・取換が簡単なため、ダウンタイムの短縮が図れます。・万が一の故障時もライン全体が止まることはありません。・給油等のメンテナンスも不要です。省スペース・従来の方式の様に外付けモータや回転シャフトが不要なため、すっきりとしたコンベヤになります。・ラインの低床化や、ショートライン・組み立てラインへの適用も簡単です。
その他【呼び周速度】30タイプPM486BS-30-□-3-200シリーズPM486BS電源三相200Vパイプ径(Φmm)48.6パイプ寸法(mm)368周速度(m/min)(50/60Hz)27.1/32.6ローラーストレートローラ定格接線力(N)(50Hz)6.2