ワイヤレス300万画素防犯カメラ4台・12インチモニター一体型録画機8TB付きセットブロードウォッチ7日以内出荷
ワイヤレス接続で配線工事が大幅に低減。モニターと録画機が一体になっているので、省スペース化になります。Wi-Fi接続によりお持ちのスマートフォンで外出先から遠隔で監視できます。赤外線LED搭載の300万画素カメラで、夜間でも撮影が可能(モノクロ撮影)。録画機はサイクル録画機能で常に最新データをハードディスクに保存。カメラは雨風のあたる屋外でも設置可能。
用途工場・事務所・倉庫・店舗・駐車場など仕様カメラ大きさ:約100×Φ64mm(本体のみ)、約300g(スタンド含む)、モニターLCD:12.5インチ 1920×1080pixel、接続カメラ台数:1台(最大8台)、録画機HDMI出力:1080P、録画機USBインターフェース:2ポートUSB 2.0、録画機大きさ:約1kg、約300×230×53mm電源カメラ:DC12V/1A、録画機:DC12V/2Aセンサー1/3 CMOS解像度カメラ(PX):2304×1296動作環境温度(0~50℃)、湿度(10~80%) ※カメラは温度-10~50℃ 但し、結露なきこと信号方式H.264/H265ネットワークタイプWIFI(2.4GHz 802.11b/g/n)、有線(10M/100M)、Wi-Fi(2.4GHz 802.11b/g/n)、有線(10M/100M)音声マイク内蔵最低照度(Lux)0.1(カラー)、0.01(白黒)ハードディスク3.5インチ 8TB