ブロードウォッチ7日以内出荷
200万画素(2M)対応、モニター無しのコストパフォーマンスに優れたセット。LANケーブル経由で電気を供給するので、電源を取れない場所にもカメラを設置できる。配線がすっきりする(省配線)。専用アプリと接続することで、外出先からスマホで映像を確認することができる。赤外線LED搭載のカメラで、夜間でも撮影が可能(モノクロ撮影)。録画機はサイクル録画機能で常に最新データをハードディスクに保存
用途工場・事務所・倉庫・店舗・駐車場などセット内容200万画素NVR/POE防犯カメラ 8台、録画機、PoEハブ、LANケーブル10m 8本・3m 1本、電源アダプター1個寸法(mm)【録画機】約255×212×43(突起部除く)、【PoEハブ】約205x145x40(突起部除く)出力画像:HDMI/VGA電源カメラ:PoE給電、録画機:DC12V/4A(ACアダプター使用)信号形式カメラ:100BASE-T大きさカメラ:約180g(スタンド含む)、約105×70×65mm(本体部分)防塵防水性能あり画素数カメラ:約200万画素使用場所屋内/屋外最大接続台数【カメラ】8台動作温度範囲(℃)【カメラ】-10~50、【録画機】0~40(結露が無いこと)ハードディスク内蔵型3.5INCH、内蔵型SATA 1TB