カテゴリ
- 梱包用品(1)
絞り込み
ブランド
- ヘラマンタイトン(旧:タイトン)
- FLAT(フラット)[理化学硝子器](9)
- SPARKFUN(7)
- RS PRO(7)
- コイズミ照明(6)
- コミネ(3)
- SKF(日本エスケイエフ)(2)
- DLAB(2)
- ホンダ(1)
- 三菱ふそう(1)
- Festo(1)
- Seeed Studio(1)
- ホームテイスト(1)
- ザイレムジャパン(1)
- 東京ブラインド工業(1)
「FLATS」の検索結果

結束バンドベース FlexTack 長さ 28mm 幅 28 mm 黒 1袋 10個入
ヘラマンタイトン(旧:タイトン)¥4,298税込¥4,7281袋(10個)7日以内出荷FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plastics。FlexTack provides a reliable fixing solution where it is impractical to use screws or bolts。The unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.仕様●色:黒●ケーブル 結束長さ:5.4mm●長さ:28mm●幅:28 mm●接着剤付き:あり●シリーズ:FlexTack●動作温度 Min:-40℃●動作温度 Max:+105℃●入数:10●耐火性:ハロゲンフリー●コード番号:188-9435アズワン品番65-7473-90