カテゴリ

  • 梱包用品(2)
絞り込み
ブランド
  • ヘラマンタイトン(旧:タイトン)
  • RS PRO(29)
  • SPARKFUN(25)
  • SKF(日本エスケイエフ)(16)
  • VISHAY(13)
  • ASUS(エイスース)(8)
  • NSK(日本精工)(7)
  • MB Wear(7)
  • ビーエム機器(5)
  • コミネ(2)
  • Festo(2)
  • SKC(環境測定)(2)
  • Electro Harmonix(2)
  • SONY(1)
  • 日立産機システム(1)
  • PENTAX(ペンタックス)(1)
  • モリト(1)
  • ワゴジャパン(1)
  • Weller(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「free fit」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
結束バンドベース Q 長さ 20mm 幅 20 mm ナイロン 66 黒 1袋 100個入 ヘラマンタイトン(旧:タイトン)結束バンドベース Q 長さ 20mm 幅 20 mm ナイロン 66 黒 1袋 100個入ヘラマンタイトン(旧:タイトン)
25,980税込28,578
1袋(100個)
7日以内出荷
HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mmThe Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry
仕様●色:黒●ケーブル 結束長さ:4mm●長さ:20mm●幅:20 mm●固定穴径:3.1mm●接着剤付き:あり●材質:ナイロン 66●シリーズ:Q●動作温度 Min:-40℃●動作温度 Max:+85℃●入数:100●コード番号:753-8543アズワン品番65-7478-97
結束バンドベース FlexTack 長さ 28mm 幅 28 mm 黒 1袋 10個入 ヘラマンタイトン(旧:タイトン)結束バンドベース FlexTack 長さ 28mm 幅 28 mm 黒 1袋 10個入ヘラマンタイトン(旧:タイトン)
3,998税込4,398
1袋(10個)
7日以内出荷
FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plasticsFlexTack provides a reliable fixing solution where it is impractical to use screws or boltsThe unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.
仕様●色:黒●ケーブル 結束長さ:5.4mm●長さ:28mm●幅:28 mm●接着剤付き:あり●シリーズ:FlexTack●動作温度 Min:-40℃●動作温度 Max:+105℃●入数:10●耐火性:ハロゲンフリー●コード番号:188-9435アズワン品番65-7473-90
ロープ、ヒモカテゴリ